Shop All Shipping Cartons
Zoro Select
Flat Corrugated Boxes, 15" x 12" x 4", Kraft, 25/Bundle
Mfr # 11R375
Zoro # G7546892
product price: $1.19
/ea
Sold in multiples of 25 for $29.75
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 4"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Application Photo Frame, Mirror, Clothes, Book and Journal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11R375
- Zoro # G7546892
- UPC # 812578004034
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 15 in |
Inside Width | 12 in |
Inside Depth | 4" |
Outside Height | 4 5/8 in |
Inside Height | 4 in |
Outside Width | 12 3/8 in |
Outside Length | 15 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Application | Photo Frame, Mirror, Clothes, Book and Journal |
Meets | ECT32/200 lb. Test |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Closure Style | RSC |
Wall Thickness | 1/8 in |
Post-Consumer Recyclability | 100 % |
Board Test | 32 ECT |
Maximum Load Capacity | 65 lb |
Fluting Profile | C Flute |
Description
Shipping Box, Box Style Flat, Wall Type Single Wall, Inside Length 15 in, Inside Width 12 in, Inside Height 4 in, 15x12x4 in Inside LxWxH, 32 ECT, RSC, Outside Length 15 3/8 in, Outside Width 12 3/8 in, Outside Height 4 5/8 in, 15 3/8x12 3/8x4 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 14 in to 16 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 24" x 16" x 24", Kraft, 10/Bundle (493U05)
- BSC PREFERRED 3'' x 110 yds. Clear Tape Logic #170 Industrial Tape, 6PK (T9051706PK)
- UNITED SCIENTIFIC Laser Pointer, Green (GLP006)
- EPSON T126320S, 126, DURABrite Ultra High-Yield (T126320-S)
- ZORO SELECT Long Corrugated Boxes, 12" x 4" x 4", Kraft, 25/Bundle (11R197)
- ZORO SELECT Long Corrugated Boxes, 14" x 6" x 4", Kraft, 25/Bundle (11R221)
- ZORO SELECT Corrugated Boxes, 10" x 6" x 4", Kraft, 25/Bundle (11K632)
- ZORO SELECT Double Wall Gaylord Lid, 36 3/4" x 36 3/4" x 5", Kraft, 5/Bundle (55VJ80)
- ZORO SELECT Shipping Box, 20x20x6 in (55NN01)
- ZORO SELECT Corrugated Boxes, 22" x 14" x 10", Kraft, 20/Bundle (10Y716)
- ZORO SELECT Multi-Depth Corrugated Boxes, 24" x 24" x 12", Kraft (49K003)
- Zoro Select Shipping & Moving Boxes