Shop All Shipping Cartons
Zoro Select
Flat Corrugated Boxes, 15" x 12" x 3", Kraft, 25/Bundle
Mfr # 55VH12
Zoro # G4775668
product price: $1.49
/ea
Sold in multiples of 25 for $37.25
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Wall Type Single Wall
- Rod Dia. 1-1/4"
- Rod or Track Material Zinc Alloy
- Rod or Track Length 72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55VH12
- Zoro # G4775668
- UPC # 841436076241
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 15 in |
Inside Width | 12 in |
Rod Dia. | 1-1/4" |
Rod or Track Length | 72" |
Outside Height | 3 5/8 in |
Inside Height | 3 in |
Outside Width | 12 3/8 in |
Outside Length | 15 3/8 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Rod or Track Material | Zinc Alloy |
Features | Spring Tension Bar Adjustment, Rubber End Caps Prevent Scratching of Wallpaper or Paint |
Finish | Polished chrome |
Material | Corrugate |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Post-Consumer Recyclability | 100 % |
Maximum Load Capacity | 65 lb |
Board Test | 32 ECT |
Closure Style | RSC |
Fluting Profile | C Flute |
Wall Thickness | 5/32 in |
Description
Shipping Box, Wall Type Single Wall, Inside Length 15 in, Inside Width 12 in, Inside Height 3 in, 15x12x3 in Inside LxWxH, 32 ECT, RSC, Outside Length 15 3/8 in, Outside Width 12 3/8 in, Outside Height 3 5/8 in, 15 3/8x12 3/8x3 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 14 in to 16 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Konnect Stackable Storage Cups, White, PK3 (KT2-CUPKIT-WHT)
- USAOPOLY YAHTZEE - National Parks Edition (YZ025-000)
- DYKEM Tube Marker, Medium Tip, Yellow Color Family, Ink (83317)
- SCHOOL SMART BRUSH WATERCOLOR SH HNDL SIZE 6 - PACK OF 12 PK (1567563)
- ZORO SELECT Flat Corrugated Boxes, 19" x 12" x 3", Kraft, 25/Bundle (55VH50)
- ZORO SELECT Flat Corrugated Boxes, 9" x 9" x 3", Kraft, 25/Bundle (55VG40)
- ZORO SELECT Corrugated Boxes, 5" x 5" x 3", Kraft, 25/Bundle (55VG10)
- ZORO SELECT Double Wall Boxes, 32" x 32" x 32", Kraft, 5/Bundle (55VM55)
- ZORO SELECT Flat Corrugated Boxes, 20" x 16" x 4", Kraft, 25/Bundle (11R432)
- ZORO SELECT Corrugated Boxes, 15" x 10" x 12", Kraft, 25/Bundle (55VH11)
- ZORO SELECT Double Wall Boxes, 22" x 22" x 22", Kraft, 10/Bundle (22XM54)
- Zoro Select Shipping & Moving Boxes