Shop All Shipping Cartons
Zoro Select
Flat Corrugated Boxes, 15" x 10" x 4", Kraft, 25/Bundle
Mfr # 22XK66
Zoro # G2975756
original price:
$1.33
6% off
new price: $1.25
/ea
Sold in multiples of 25 for $31.25
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 4"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Standards ASTM D5118
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22XK66
- Zoro # G2975756
- UPC # 841436087551
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 15 in |
Inside Width | 10 in |
Inside Depth | 4" |
Inside Height | 4 in |
Outside Length | 15 3/8 in |
Outside Height | 4 5/8 in |
Outside Width | 10 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Standards | ASTM D5118 |
Meets | ECT32/200 lb. Test |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Wall Thickness | 1/8 in |
Maximum Load Capacity | 65 lb |
Post-Consumer Recyclability | 100 % |
Board Test | 32 ECT |
Closure Style | RSC |
Fluting Profile | C Flute |
Description
Shipping Box, Box Style Flat, Wall Type Single Wall, Inside Length 15 in, Inside Width 10 in, Inside Height 4 in, 15x10x4 in Inside LxWxH, 32 ECT, RSC, Outside Length 15 3/8 in, Outside Width 10 3/8 in, Outside Height 4 5/8 in, 15 3/8x10 3/8x4 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 14 in to 16 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 9"x 12", Clear With Hang Hole (R912-HH)
- ADAM EQUIPMENT Digital Compact Bench Scale 8000g/18 lb. Capacity (ABW8)
- PENTEL Finito Stick Porous Point Pen, Extra-Fine 0.4mm, Red/Silver, PK12 (SD98B)
- PARTNERS BRAND Chipboard Pads, 12" x 12", Kraft, 625/Case (CP1212)
- ZORO SELECT Flat Corrugated Boxes, 16" x 10" x 4", Kraft, 25/Bundle (11R383)
- ZORO SELECT Corrugated Boxes, 7" x 7" x 4", Kraft, 25/Bundle (11K595)
- ZORO SELECT Flat Corrugated Boxes, 16" x 12" x 4", Kraft, 25/Bundle (11R387)
- ZORO SELECT Tall Corrugated Boxes, 9" x 9" x 18", Kraft, 25/Bundle (11R308)
- ZORO SELECT Flat Corrugated Boxes, 36" x 24" x 8", Kraft, 10/Bundle (11A671)
- ZORO SELECT Corrugated Boxes, 20" x 12" x 10", Kraft, 20/Bundle (11A787)
- ZORO SELECT Corrugated Boxes, 25" x 25" x 25", Kraft, 10/Bundle (493U26)
- Zoro Select Shipping & Moving Boxes