Shop All Shipping Cartons
Zoro Select
Flat Corrugated Boxes, 14" x 8" x 4", Kraft, 25/Bundle
Mfr # 22XK34
Zoro # G2976079
original price:
$1.25
4% off
new price: $1.19
/ea
Sold in multiples of 25 for $29.75
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Width 8 in
- Inside Depth 4"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22XK34
- Zoro # G2976079
- UPC # 841436087490
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 14 in |
Inside Width | 8 in |
Inside Depth | 4" |
Inside Height | 4 in |
Outside Length | 14 3/8 in |
Outside Width | 8 3/8 in |
Outside Height | 4 5/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | 200#/ECT-32 |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Closure Style | RSC |
Wall Thickness | 1/8 in |
Fluting Profile | C Flute |
Post-Consumer Recyclability | 100 % |
Maximum Load Capacity | 65 lb |
Board Test | 32 ECT |
Description
Shipping Box, Box Style Flat, Wall Type Single Wall, Inside Length 14 in, Inside Width 8 in, Inside Height 4 in, 14x8x4 in Inside LxWxH, 32 ECT, RSC, Outside Length 14 3/8 in, Outside Width 8 3/8 in, Outside Height 4 5/8 in, 14 3/8x8 3/8x4 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 14 in to 16 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR Taylor 2706 Jumbo Rain Gauge; Pack of 12 (142289)
- OHAUS In Use Cover, 200 lb. Capacity, 2" H, 10" L (30269022)
- FUJITSU SCANNERS FUJITSU FI-8170 ADF DOC SCANNER 70PPM (PA03810-B055)
- ADAMS BUSINESS FORMS Password Journal, 3 1/4 x 6 1/4, 192 Entries (APJ99)
- ZORO SELECT Corrugated Boxes, 9" x 5" x 4", Kraft, 25/Bundle (22XK22)
- ZORO SELECT Long Corrugated Boxes, 19" x 6" x 4", Kraft, 25/Bundle (22XK41)
- ZORO SELECT Long Corrugated Boxes, 20" x 4" x 4", Kraft, 25/Bundle (11R241)
- ZORO SELECT Tall Corrugated Boxes, 10" x 10" x 24", Kraft, 25/Bundle (11A679)
- ZORO SELECT Corrugated Boxes, 18" x 12" x 16", Kraft, 25/Bundle (11A764)
- ZORO SELECT Long Corrugated Boxes, 12" x 5" x 4", Kraft, 25/Bundle (55VG67)
- ZORO SELECT Flat Corrugated Boxes, 13" x 13" x 5", Kraft, 25/Bundle (11R348)
- Zoro Select Shipping & Moving Boxes