Shop All Shipping Cartons
Zoro Select
Flat Corrugated Boxes, 14" x 6" x 2", Kraft, 25/Bundle
Mfr # 55VG98
Zoro # G6441742
product price: $0.90
/ea
Sold in multiples of 25 for $22.50
$22.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Wall Type Single Wall
- Standards ASTM D5118
- Material Corrugate
- Green Environmental Attribute Plastic-Free Packaging Product
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55VG98
- Zoro # G6441742
- UPC # 841436007269
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 14 in |
Inside Width | 6 in |
Outside Height | 2 5/8 in |
Outside Length | 14 3/8 in |
Outside Width | 6 3/8 in |
Inside Height | 2 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Standards | ASTM D5118 |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Board Test | 32 ECT |
Maximum Load Capacity | 65 lb |
Wall Thickness | 5/32 in |
Closure Style | RSC |
Fluting Profile | C Flute |
Post-Consumer Recyclability | 100 % |
Description
Shipping Box, Wall Type Single Wall, Inside Length 14 in, Inside Width 6 in, Inside Height 2 in, 14x6x2 in Inside LxWxH, 32 ECT, RSC, Outside Length 14 3/8 in, Outside Width 6 3/8 in, Outside Height 2 5/8 in, 14 3/8x6 3/8x2 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 14 in to 16 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Strapping Sealer, 1/2 In. W (2CXN5)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 24" W (56KZ08)
- AVERY DENNISON Clear Top Badge, 4 x 3, PK25 (74471)
- BOSTITCH Konnect Letter Tray (KT-TRAY-BLK)
- ZORO SELECT Flat Corrugated Boxes, 13" x 13" x 2", Kraft, 25/Bundle (55VG93)
- ZORO SELECT Flat Corrugated Boxes, 8" x 8" x 2", Kraft, 25/Bundle (55VM57)
- ZORO SELECT Long Corrugated Boxes, 12" x 6" x 2", Kraft, 25/Bundle (55VG69)
- ZORO SELECT Long Corrugated Boxes, 12" x 6" x 4", Kraft, 25/Bundle (11R198)
- ZORO SELECT Flat Corrugated Boxes, 22" x 10" x 6", Kraft, 25/Bundle (11A616)
- ZORO SELECT Flat Corrugated Boxes, 11 1/4" x 8 3/4" x 4", Kraft, 25/Bundle (55VG59)
- ZORO SELECT Corrugated Boxes, 8" x 8" x 7", Kraft, 25/Bundle (11K612)
- Zoro Select Shipping Cartons