Shop All Shipping Cartons
Zoro Select
Flat Corrugated Boxes, 14" x 14" x 4", Kraft, 25/Bundle
Mfr # 11R364
Zoro # G6073986
original price:
$1.53
9% off
new price: $1.39
/ea
Sold in multiples of 25 for $34.75
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 4"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11R364
- Zoro # G6073986
- UPC # 812578003860
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 14 in |
Inside Width | 14 in |
Inside Depth | 4" |
Outside Height | 4 5/8 in |
Inside Height | 4 in |
Outside Length | 14 3/8 in |
Outside Width | 14 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Application | Book and Journal |
Standards | ASTM D5118 |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Maximum Load Capacity | 65 lb |
Board Test | 32 ECT |
Fluting Profile | C Flute |
Closure Style | RSC |
Post-Consumer Recyclability | 100 % |
Wall Thickness | 1/8 in |
Description
Shipping Box, Box Style Flat, Wall Type Single Wall, Inside Length 14 in, Inside Width 14 in, Inside Height 4 in, 14x14x4 in Inside LxWxH, 32 ECT, RSC, Outside Length 14 3/8 in, Outside Width 14 3/8 in, Outside Height 4 5/8 in, 14 3/8x14 3/8x4 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 14 in to 16 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Dry Erase Marker, Fine, Blue, 12PK (BICGDE11BE)
- MASTERVISION Glass Dry-Erase Board, 36" X 48", Non-Magnetic (GL084407)
- MAPED Kidicut Spring-Assisted Plastic Safety Scissors, 4.75", PK20 (472112)
- RIT DYE Rit Powder Fabric Whitener 1.125z (3-50)
- ZORO SELECT Long Corrugated Boxes, 10" x 4" x 4", Kraft, 25/Bundle (22XK24)
- ZORO SELECT Flat Corrugated Boxes, 19" x 12" x 4", Kraft, 25/Bundle (11R423)
- ZORO SELECT Corrugated Boxes, 8" x 6" x 4", Kraft, 25/Bundle (11K604)
- ZORO SELECT Corrugated Boxes, 8" x 5" x 3", Kraft, 25/Bundle (55VG26)
- ZORO SELECT Corrugated Boxes, 30" x 30" x 10", Kraft, 15/Bundle (11G166)
- ZORO SELECT Corrugated Boxes, 18" x 18" x 8", Kraft, 25/Bundle (11R422)
- ZORO SELECT Tall Corrugated Boxes, 18" x 18" x 30", Kraft, 10/Bundle (55VH48)
- Zoro Select Shipping & Moving Boxes