Shop All Shipping Cartons
Zoro Select
Flat Corrugated Boxes, 14" x 12" x 3", Kraft, 25/Bundle
Mfr # 55VH04
Zoro # G6460073
product price: $1.49
/ea
Sold in multiples of 25 for $37.25
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Wall Type Single Wall
- Material Corrugate
- Green Environmental Attribute Plastic-Free Packaging Product
- Standards ASTM D5118
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55VH04
- Zoro # G6460073
- UPC # 848109006222
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 14 in |
Inside Width | 12 in |
Outside Height | 3 5/8 in |
Outside Length | 14 3/8 in |
Outside Width | 12 3/8 in |
Inside Height | 3 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Wall Thickness | 5/32 in |
Board Test | 32 ECT |
Post-Consumer Recyclability | 100 % |
Maximum Load Capacity | 65 lb |
Fluting Profile | C Flute |
Closure Style | RSC |
Description
Shipping Box, Wall Type Single Wall, Inside Length 14 in, Inside Width 12 in, Inside Height 3 in, 14x12x3 in Inside LxWxH, 32 ECT, RSC, Outside Length 14 3/8 in, Outside Width 12 3/8 in, Outside Height 3 5/8 in, 14 3/8x12 3/8x3 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 14 in to 16 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLEY PRODUCTIONS Hardcover Blank Book Primary Lined, 6in x 8in Portrait, White, PK12 (10701)
- ZORO SELECT Corrugated Boxes, 20" x 12" x 8", Kraft, 20/Bundle (11R428)
- PENDAFLEX Expandable File Alpha (A-Z) 8-1/2 x 11", Red Fiber (PFXER17A)
- PARTNERS BRAND 24" x 36" Flat Poly Bags, 1 mil, Clear, PK 500 (PB2440)
- ZORO SELECT Corrugated Boxes, 8" x 5" x 3", Kraft, 25/Bundle (55VG26)
- ZORO SELECT Flat Corrugated Boxes, 15" x 12" x 3", Kraft, 25/Bundle (55VH12)
- ZORO SELECT Flat Corrugated Boxes, 17 1/2" x 12" x 3", Kraft, 25/Bundle (55VH34)
- ZORO SELECT Weather Resistant Corrugated Boxes, W5C, 10" x 10" x 10", 25/Bundle (55VG52)
- ZORO SELECT Corrugated Boxes, 15" x 11" x 7", Kraft, 25/Bundle (11R373)
- ZORO SELECT Corrugated Boxes, 28" x 16" x 12", Kraft, 10/Bundle (493U36)
- ZORO SELECT Tall Corrugated Boxes, 20" x 20" x 36", Kraft, 10/Bundle (10Y707)
- Zoro Select Shipping Cartons