Shop All Shipping Cartons
Zoro Select
Flat Corrugated Boxes, 14" x 11" x 3", Kraft, 25/Bundle
Mfr # 11R358
Zoro # G3056667
original price:
$1.33
6% off
new price: $1.25
/ea
Sold in multiples of 25 for $31.25
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 3"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Application Photo Frame, Mirror, Clothes, Book and Journal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11R358
- Zoro # G3056667
- UPC # 812578003785
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 14 in |
Inside Width | 11 in |
Inside Depth | 3" |
Outside Width | 11 3/8 in |
Outside Height | 3 5/8 in |
Inside Height | 3 in |
Outside Length | 14 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Application | Photo Frame, Mirror, Clothes, Book and Journal |
Meets | ECT32/200 lb. Test |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Board Test | 32 ECT |
Fluting Profile | C Flute |
Closure Style | RSC |
Maximum Load Capacity | 65 lb |
Post-Consumer Recyclability | 100 % |
Wall Thickness | 1/8 in |
Description
Shipping Box, Box Style Flat, Wall Type Single Wall, Inside Length 14 in, Inside Width 11 in, Inside Height 3 in, 14x11x3 in Inside LxWxH, 32 ECT, RSC, Outside Length 14 3/8 in, Outside Width 11 3/8 in, Outside Height 3 5/8 in, 14 3/8x11 3/8x3 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 14 in to 16 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Adhesive TZ Tape (R) Cartridge 0.47"x26-1/5ft., Black/Yellow (TZe631)
- ZORO SELECT Corrugated Boxes, 15" x 15" x 15", Kraft, 25/Bundle (11A729)
- GEYER Graphing Stickers, Accentuated XY Axis, PK500 (150243)
- ZORO SELECT 90" x 54" Mattress Bags, 2.50 mil, Clear (4NZG9)
- ZORO SELECT Flat Corrugated Boxes, 12" x 12" x 3", Kraft, 25/Bundle (11R329)
- ZORO SELECT Long Corrugated Boxes, 16" x 9" x 3", Kraft, 25/Bundle (11R232)
- ZORO SELECT Flat Corrugated Boxes, 12" x 9" x 3", Kraft, 25/Bundle (11R209)
- ZORO SELECT Long Corrugated Boxes, 28" x 12" x 12", Kraft, 20/Bundle (11G141)
- ZORO SELECT Corrugated Boxes, 17" x 12" x 12", Kraft, 25/Bundle (11A754)
- ZORO SELECT Triple Wall Boxes, 36" x 36" x 36", Kraft, 5/Bundle (55VJ58)
- ZORO SELECT Double Wall Boxes, 24" x 16" x 16", Kraft, 10/Bundle (22XM57)
- Zoro Select Shipping Cartons