Shop All Shipping Cartons
Zoro Select
Flat Corrugated Boxes, 13" x 13" x 6", Kraft, 25/Bundle
Mfr # 11R349
Zoro # G3056700
original price:
$1.49
20% off
new price: $1.19
/ea
Sold in multiples of 25 for $29.75
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 6"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11R349
- Zoro # G3056700
- UPC # 841436048453
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 13 in |
Inside Width | 13 in |
Inside Depth | 6" |
Outside Width | 13 3/8 in |
Outside Height | 6 5/8 in |
Inside Height | 6 in |
Outside Length | 13 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Material | Corrugate |
Wall Thickness | 1/8 in |
Post-Consumer Recyclability | 100 % |
Maximum Load Capacity | 65 lb |
Board Test | 32 ECT |
Closure Style | RSC |
Fluting Profile | C Flute |
Description
Shipping Box, Wall Type Single Wall, Inside Length 13 in, Inside Width 13 in, Inside Height 6 in, 13x13x6 in Inside LxWxH, 32 ECT, RSC, Outside Length 13 3/8 in, Outside Width 13 3/8 in, Outside Height 6 5/8 in, 13 3/8x13 3/8x6 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 12 in to 13 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Tielok Ii Hand Tool (A91079)
- INSIZE Illuminated Magnifier, 2X Power (7513-2)
- OXFORD Two Pocket File Folder, Navy (57455)
- BEST-RITE Map Rail, Cork, 96 In Wide, PK7 (522H)
- ZORO SELECT Corrugated Boxes, 7" x 6" x 6", Kraft, 25/Bundle (11K594)
- ZORO SELECT Corrugated Boxes, 8" x 6" x 6", Kraft, 25/Bundle (11K606)
- ZORO SELECT Flat Corrugated Boxes, 30" x 20" x 6", Kraft, 15/Bundle (493T59)
- ZORO SELECT Corrugated Boxes, 20" x 15" x 12", Kraft, 25/Bundle (493T76)
- ZORO SELECT Flat Corrugated Boxes, 15" x 12" x 3", Kraft, 25/Bundle (55VH12)
- ZORO SELECT Corrugated Boxes, 24" x 20" x 16", Kraft, 10/Bundle (493U15)
- ZORO SELECT Shipping Box, 24x14x12 in (55NN14)
- Zoro Select Shipping & Moving Boxes