Shop All Shipping Cartons
Zoro Select
Flat Corrugated Boxes, 13" x 13" x 5", Kraft, 25/Bundle
Mfr # 11R348
Zoro # G3056719
original price:
$1.56
36% off
new price: $0.99
/ea
Sold in multiples of 25 for $24.75
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 5"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11R348
- Zoro # G3056719
- UPC # 841436048446
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 13 in |
Inside Width | 13 in |
Inside Depth | 5" |
Inside Height | 5 in |
Outside Length | 13 3/8 in |
Outside Height | 5 5/8 in |
Outside Width | 13 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Application | Photo Frame, Mirror, Clothes, Book and Journal |
Standards | ASTM D5118 |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Maximum Load Capacity | 65 lb |
Fluting Profile | C Flute |
Post-Consumer Recyclability | 100 % |
Board Test | 32 ECT |
Wall Thickness | 1/8 in |
Closure Style | RSC |
Description
Shipping Box, Box Style Flat, Wall Type Single Wall, Inside Length 13 in, Inside Width 13 in, Inside Height 5 in, 13x13x5 in Inside LxWxH, 32 ECT, RSC, Outside Length 13 3/8 in, Outside Width 13 3/8 in, Outside Height 5 5/8 in, 13 3/8x13 3/8x5 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 12 in to 13 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Grey Hanging File Kit (FILE-KIT-GR)
- OHAUS AC Adapter Plug, ABS Plastic (46001776)
- PENDAFLEX Hanging File Folder, Standard Green, PK25 (PFX81602)
- PARTNERS BRAND Self-Seal Bubble Mailers, #4, 9 1/2" x 14 1/2", White, 25/Case (B857WSS25PK)
- ZORO SELECT Flat Corrugated Boxes, 15" x 15" x 5", Kraft, 25/Bundle (11R380)
- ZORO SELECT Long Corrugated Boxes, 20" x 5" x 5", Kraft, 25/Bundle (11R242)
- ZORO SELECT Flat Corrugated Boxes, 11" x 11" x 5", Kraft, 25/Bundle (11R317)
- ZORO SELECT Corrugated Mailers, 8" x 5" x 4", White, 50/Bundle (M854)
- ZORO SELECT Corrugated Boxes, 21" x 13" x 13", Kraft, 20/Bundle (55VH64)
- ZORO SELECT Corrugated Boxes, 14" x 8" x 8", Kraft, 25/Bundle (11R225)
- THE PACKAGING WHOLESALERS 10 x 8 x 6 Cardboard Corrugated Boxes (BS100806)
- Zoro Select Shipping & Moving Boxes