Shop All Shipping Cartons
Zoro Select
Flat Corrugated Boxes, 13" x 13" x 4", Kraft, 25/Bundle
Mfr # 11R347
Zoro # G6093281
Sold in multiples of 25 for $32.25
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 13 in
- Inside Depth 4"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 11R347
- Zoro # G6093281
- UPC # 812578003624
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 13 in |
Inside Width | 13 in |
Inside Depth | 4" |
Outside Length | 13 3/8 in |
Outside Height | 4 5/8 in |
Inside Height | 4 in |
Outside Width | 13 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Application | Photo Frame, Mirror, Clothes, Book and Journal |
Material | Corrugate |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Fluting Profile | C Flute |
Closure Style | RSC |
Post-Consumer Recyclability | 100 % |
Maximum Load Capacity | 65 lb |
Board Test | 32 ECT |
Wall Thickness | 1/8 in |
Description
Shipping Box, Box Style Flat, Wall Type Single Wall, Inside Length 13 in, Inside Width 13 in, Inside Height 4 in, 13x13x4 in Inside LxWxH, 32 ECT, RSC, Outside Length 13 3/8 in, Outside Width 13 3/8 in, Outside Height 4 5/8 in, 13 3/8x13 3/8x4 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 12 in to 13 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Mixed Carton", 2" x 3", Fluorescent Green, 500/Roll (DL1318)
- AVERY Square Cards with Rounded Edges, PK180 (35703)
- SEALER SALES Drive Belt for HL-M1120LD, FRM-1120C, FRM-1010, FRM-1120LD (FRM-1120C-26)
- BUSINESS SOURCE Rubberbands, Size 31, 1Lb, PK850 (15739)
- ZORO SELECT Flat Corrugated Boxes, 13" x 10" x 4", Kraft, 25/Bundle (11R339)
- ZORO SELECT Corrugated Boxes, 30" x 18" x 18", Kraft, 10/Bundle (493U46)
- ZORO SELECT Flat Corrugated Boxes, 12" x 9" x 2", Kraft, 25/Bundle (55VG76)
- ZORO SELECT Multi-Depth Corrugated Boxes, 14" x 12" x 6", Kraft, 25/Bundle (55VH05)
- ZORO SELECT Corrugated Boxes, 4" x 4" x 6", Kraft, 25/Bundle (11K580)
- ZORO SELECT Corrugated Boxes, 12" x 12" x 8", White, 25/Bundle (22XL54)
- ZORO SELECT ECT32 20 x 14 x 14 RSC, 20x14x14 in (60YP86)
- Zoro Select Shipping & Moving Boxes