Shop All Shipping Cartons
Zoro Select
Flat Corrugated Boxes, 13" x 10" x 5", Kraft, 25/Bundle
Mfr # 11R340
Zoro # G2284917
original price:
$1.06
6% off
new price: $0.99
/ea
Sold in multiples of 25 for $24.75
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 5"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11R340
- Zoro # G2284917
- UPC # 841436048415
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 13 in |
Inside Width | 10 in |
Inside Depth | 5" |
Outside Height | 5 5/8 in |
Outside Width | 10 3/8 in |
Inside Height | 5 in |
Outside Length | 13 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Standards | ASTM D5118 |
Post-Consumer Recyclability | 100 % |
Wall Thickness | 1/8 in |
Closure Style | RSC |
Fluting Profile | C Flute |
Maximum Load Capacity | 65 lb |
Board Test | 32 ECT |
Description
Shipping Box, Wall Type Single Wall, Inside Length 13 in, Inside Width 10 in, Inside Height 5 in, 13x10x5 in Inside LxWxH, 32 ECT, RSC, Outside Length 13 3/8 in, Outside Width 10 3/8 in, Outside Height 5 5/8 in, 13 3/8x10 3/8x5 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 12 in to 13 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PACKAGING WHOLESALERS Mailing Tubes With Caps, 3" Dia. x 26"L, 0.07" Thick, Kraft, 24/Pack (P3026K)
- RICOH Cyan Toner Cartridge 15K YLD (821029)
- 2000 PLUS Ink, 2000PlusSelfInking, Black (032962)
- AVERY TrueBlock Shipping Labels, Sure F, PK250 (8163)
- ZORO SELECT Corrugated Boxes, 8" x 5" x 5", Kraft, 25/Bundle (11K603)
- ZORO SELECT Corrugated Boxes, 12" x 9" x 5", Kraft, 25/Bundle (11R211)
- ZORO SELECT Corrugated Boxes, 8" x 8" x 5", Kraft, 25/Bundle (11K610)
- ZORO SELECT Shipping Carton, Kraft, 18 In. L, 16 In. W (11A771)
- ZORO SELECT Corrugated Boxes, 26" x 16" x 19", Kraft, 10/Bundle (493U29)
- ZORO SELECT Corrugated Boxes, 24" x 20" x 18", Kraft, 10/Bundle (11G106)
- ZORO SELECT Corrugated Boxes, 30" x 30" x 12", Kraft, 10/Bundle (55VJ27)
- Zoro Select Shipping & Moving Boxes