Shop All Shipping Cartons
Zoro Select
Flat Corrugated Boxes, 12" x 9" x 3", Kraft, 25/Bundle
Mfr # 11R209
Zoro # G4784577
product price: $0.50
/ea
Sold in multiples of 25 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 3"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11R209
- Zoro # G4784577
- UPC # 812578003211
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12 in |
Inside Width | 9 in |
Inside Depth | 3" |
Outside Width | 9 3/8 in |
Outside Height | 3 5/8 in |
Inside Height | 3 in |
Outside Length | 12 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Material | Corrugate |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Closure Style | RSC |
Wall Thickness | 1/8 in |
Board Test | 32 ECT |
Maximum Load Capacity | 65 lb |
Post-Consumer Recyclability | 100 % |
Fluting Profile | C Flute |
Description
Shipping Box, Box Style Flat, Wall Type Single Wall, Inside Length 12 in, Inside Width 9 in, Inside Height 3 in, 12x9x3 in Inside LxWxH, 32 ECT, RSC, Outside Length 12 3/8 in, Outside Width 9 3/8 in, Outside Height 3 5/8 in, 12 3/8x9 3/8x3 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 12 in to 13 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Literature Mailers, 12 1/2" x 5" x 3", White, 50/Bundle (55VK88)
- ZORO SELECT Steel Strapping Tensioner, 7 lb. Weight (52YU60)
- BROTHER Standard Yield Black Toner Cartridge 3K YLD (TN820)
- NITE IZE Universal Horizontal Cell Phone Holster (CCSFXL-01-R3)
- ZORO SELECT Flat Corrugated Boxes, 12" x 12" x 3", Kraft, 25/Bundle (11R329)
- ZORO SELECT Flat Corrugated Boxes, 10" x 8" x 3", Kraft, 25/Bundle (11K638)
- ZORO SELECT Flat Corrugated Boxes, 10" x 10" x 3", Kraft, 25/Bundle (11R310)
- ZORO SELECT Corrugated Boxes, 22" x 16" x 10", Kraft, 20/Bundle (10Y719)
- ZORO SELECT Corrugated Boxes, 15" x 15" x 12", Kraft, 25/Bundle (11A728)
- ZORO SELECT Corrugated Boxes, 26" x 20" x 10", Kraft, 15/Bundle (55VH98)
- ZORO SELECT Tall Corrugated Boxes, 6" x 6" x 38", Kraft, 25/Bundle (11R288)
- Zoro Select Shipping Cartons