Shop All Shipping Cartons
Zoro Select
Flat Corrugated Boxes, 12" x 9" x 2", Kraft, 25/Bundle
Mfr # 55VG76
Zoro # G6461726
original price:
$1.35
7% off
new price: $1.25
/ea
Sold in multiples of 25 for $31.25
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Wall Type Single Wall
- Standards ASTM D5118
- Green Environmental Attribute Plastic-Free Packaging Product
- Material Corrugate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55VG76
- Zoro # G6461726
- UPC # 848109006031
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12 in |
Inside Width | 9 in |
Outside Width | 9 3/8 in |
Inside Height | 2 in |
Outside Length | 12 3/8 in |
Outside Height | 2 5/8 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Wall Thickness | 5/32 in |
Post-Consumer Recyclability | 100 % |
Board Test | 32 ECT |
Fluting Profile | C Flute |
Closure Style | RSC |
Maximum Load Capacity | 65 lb |
Description
Shipping Box, Box Style Flat, Wall Type Single Wall, Inside Length 12 in, Inside Width 9 in, Inside Height 2 in, 12x9x2 in Inside LxWxH, 32 ECT, RSC, Outside Length 12 3/8 in, Outside Width 9 3/8 in, Outside Height 2 5/8 in, 12 3/8x9 3/8x2 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 12 in to 13 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Sheet Protector, Non-Glare, 2", PK100 (62048)
- ZORO SELECT Multi-Depth Corrugated Boxes, 14" x 14" x 14", Kraft, 25/Bundle (55VL62)
- GBC ProClick Easy Edit Spines, 1/2" Diameter, 85 Sheet Capacity, Black, 25PK (2515660)
- TRICORBRAUN 120Mm .020 White Pressure Sensitive Pre-Cut Liner Printed Black - Sfyp, Pressureseal 20 (133161)
- ZORO SELECT Flat Corrugated Boxes, 18" x 12" x 2", Kraft, 25/Bundle (55VH37)
- ZORO SELECT Flat Corrugated Boxes, 14" x 6" x 2", Kraft, 25/Bundle (55VG98)
- ZORO SELECT Flat Corrugated Boxes, 10" x 8" x 2", Kraft, 25/Bundle (55VG46)
- ZORO SELECT Corrugated Boxes, 16" x 16" x 14", Kraft, 25/Bundle (11A746)
- ZORO SELECT Flat Corrugated Boxes, 17" x 17" x 6", Kraft, 20/Bundle (493U62)
- ZORO SELECT Corrugated Boxes, 10" x 10" x 16", Kraft, 25/Bundle (55VG54)
- IDL PACKAGING 32L x 12W x 12H Corrugated Boxes for Shipping or Moving, Heavy Duty, 5PK (B-321212-5)
- Zoro Select Shipping & Moving Boxes