Shop All Shipping Cartons
Zoro Select
Flat Corrugated Boxes, 12" x 12" x 3", Kraft, 25/Bundle
Mfr # 11R329
Zoro # G7557907
Sold in multiples of 25 for $21.25
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 3"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Application Book and Journal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 11R329
- Zoro # G7557907
- UPC # 841436048378
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12 in |
Inside Width | 12 in |
Inside Depth | 3" |
Outside Length | 12 3/8 in |
Outside Height | 3 5/8 in |
Outside Width | 12 3/8 in |
Inside Height | 3 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Application | Book and Journal |
Meets | ECT32/200 lb. Test |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Standards | ASTM D5118 |
Post-Consumer Recyclability | 100 % |
Wall Thickness | 1/8 in |
Fluting Profile | C Flute |
Closure Style | RSC |
Maximum Load Capacity | 65 lb |
Board Test | 32 ECT |
Description
Shipping Box, Box Style Flat, Wall Type Single Wall, Inside Length 12 in, Inside Width 12 in, Inside Height 3 in, 12x12x3 in Inside LxWxH, 32 ECT, RSC, Outside Length 12 3/8 in, Outside Width 12 3/8 in, Outside Height 3 5/8 in, 12 3/8x12 3/8x3 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 12 in to 13 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDL PACKAGING Stretch Wrap Film, 5"x1000 Ft., Cast, Clear, PK4 (F-51-4)
- NEENAH PAPER ColoPaper, CoolAssortment, 500, PK500 (20264)
- MATTEL Rockem Sockem Robot Game (CCX97)
- ACME UNITED Scissors, Titanium, Strght, 7" (13526)
- ZORO SELECT Flat Corrugated Boxes, 10" x 10" x 3", Kraft, 25/Bundle (11R310)
- ZORO SELECT Long Corrugated Boxes, 16" x 9" x 3", Kraft, 25/Bundle (11R232)
- ZORO SELECT Flat Corrugated Boxes, 12" x 9" x 3", Kraft, 25/Bundle (11R209)
- ZORO SELECT ECT32 18 x 18 x 6 RSC, 18x18x6 in (60YP88)
- ZORO SELECT Long Corrugated Boxes, 40" x 10" x 10", Kraft, 15/Bundle (55VJ60)
- ZORO SELECT Corrugated Boxes, 12" x 12" x 10", White, 25/Bundle (22XL51)
- BSC PREFERRED 7-5/8 x 5 7/16 x-11/16'' White DVD Mailers, 50PK (MLRDVD)
- Zoro Select Shipping Cartons