Shop All Shipping Cartons
Zoro Select
Flat Corrugated Boxes, 11 1/4" x 8 3/4" x 4", Kraft, 25/Bundle
Mfr # 55VG59
Zoro # G6461552
product price: $0.67
/ea
Sold in multiples of 25 for $16.75
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Wall Type Single Wall
- Material Corrugate
- Green Environmental Attribute Plastic-Free Packaging Product
- Standards ASTM D5118
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55VG59
- Zoro # G6461552
- UPC # 841436071352
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 11 1/4 in |
Inside Width | 8 3/4 in |
Outside Width | 9 1/8 in |
Outside Height | 4 5/8 in |
Outside Length | 11 5/8 in |
Inside Height | 4 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Post-Consumer Recyclability | 100 % |
Maximum Load Capacity | 65 lb |
Board Test | 32 ECT |
Fluting Profile | C Flute |
Closure Style | RSC |
Wall Thickness | 5/32 in |
Description
Shipping Box, Wall Type Single Wall, Inside Length 11 1/4 in, Inside Width 8 3/4 in, Inside Height 4 in, 11 1/4x8 3/4x4 in Inside LxWxH, 32 ECT, RSC, Outside Length 11 5/8 in, Outside Width 9 1/8 in, Outside Height 4 5/8 in, 11 5/8x9 1/8x4 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 9 in to 11 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VANTAGE Vantage 12E Paper Trimmer, 12" Cut Lth (12E)
- TOMBOW Mini Correction Tape, PK10 (68722)
- ALLIANCE RUBBER Rubberbands, Size31, Nttn, PK1200 (24315)
- BLACKJACK TIRE SUPPLIES Yellow Paint Stick Marker - 2 Piece (BLJMK-511-2)
- ZORO SELECT Corrugated Boxes, 5" x 4" x 4", Kraft, 25/Bundle (55VG09)
- ZORO SELECT Flat Corrugated Boxes, 20" x 18" x 4", Kraft, 25/Bundle (55VH59)
- ZORO SELECT Long Corrugated Boxes, 24" x 8" x 4", Kraft, 25/Bundle (55VH77)
- ZORO SELECT Corrugated Boxes, 10" x 9" x 8", Kraft, 25/Bundle (55VG49)
- ZORO SELECT Flat Corrugated Boxes, 12" x 10" x 5", Kraft, 25/Bundle (11R324)
- ZORO SELECT Heavy-Duty Boxes, 14" x 14" x 14", Kraft, 25/Bundle (22XM15)
- IDL PACKAGING 9L x 9W x 6H Corrugated Boxes for Shipping or Moving, Heavy Duty, 10PK (B-996-10)
- Zoro Select Shipping & Moving Boxes