Shop All Shipping Cartons
Zoro Select
Flat Corrugated Boxes, 11 1/4" x 8 3/4" x 2 3/4", Kraft, 25/Bundle
Mfr # 55VG58
Zoro # G6461078
product price: $0.86
/ea
Sold in multiples of 25 for $21.50
$21.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 11 1/4 in
- Inside Width 8 3/4 in
- Color Kraft
- Wall Type Single Wall
- Green Environmental Attribute Plastic-Free Packaging Product
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55VG58
- Zoro # G6461078
- UPC # 841436007207
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 11 1/4 in |
Inside Width | 8 3/4 in |
Outside Width | 9 1/8 in |
Outside Length | 11 5/8 in |
Outside Height | 3 3/8 in |
Inside Height | 2 3/4 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Standards | ASTM D5118 |
Closure Style | RSC |
Board Test | 32 ECT |
Fluting Profile | C Flute |
Maximum Load Capacity | 65 lb |
Wall Thickness | 5/32 in |
Post-Consumer Recyclability | 100 % |
Description
Shipping Box, Wall Type Single Wall, Inside Length 11 1/4 in, Inside Width 8 3/4 in, Inside Height 2 3/4 in, 11 1/4x8 3/4x2 3/4 in Inside LxWxH, 32 ECT, RSC, Outside Length 11 5/8 in, Outside Width 9 1/8 in, Outside Height 3 3/8 in, 11 5/8x9 1/8x3 3/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 9 in to 11 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL EnerGel Liquid Gel Refill, 0.7mm, Needle Tip, Black Ink (LRN7A)
- DELL DELL COMP 3110/3115 MAGENTA (310-8096)
- DACASSO Travelers Envy Luggage Tag with Metal Strap - Black (EI-1013)
- AT-A-GLANCE Undated Horizontal Wall Planner, Erasable (PM233-28)
- ZORO SELECT Flat Corrugated Boxes, 16" x 8" x 4", Kraft, 25/Bundle (11R230)
- ZORO SELECT Long Corrugated Boxes, 30" x 8" x 8", Kraft, 25/Bundle (55VJ20)
- ZORO SELECT Corrugated Boxes, 11" x 9" x 9", Kraft, 25/Bundle (11R196)
- ZORO SELECT Corrugated Mailers, 5" x 3" x 2", White, 50/Bundle (M532)
- ZORO SELECT Double Wall Boxes, 14" x 14" x 6", Kraft, 15/Bundle (55VM24)
- ZORO SELECT Triple Wall Boxes, 36" x 36" x 36", Kraft, 5/Bundle (55VJ58)
- UNIVERSAL Fixed-Depth Brown Corrugated Shipping Boxes, RSC, X-Large, 12"x16"x9", Brown Kraft, PK25, 25PK (1156896)
- Zoro Select Shipping Cartons