Shop All Shipping Cartons
Zoro Select
Flat Corrugated Boxes, 10" x 8" x 3", Kraft, 25/Bundle
Mfr # 11K638
Zoro # G3505857
Sold in multiples of 25 for $22.00
$22.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 3"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 11K638
- Zoro # G3505857
- UPC # 841436048323
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 10 in |
Inside Width | 8 in |
Inside Depth | 3" |
Outside Height | 3 5/8 in |
Outside Length | 10 3/8 in |
Inside Height | 3 in |
Outside Width | 8 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Application | Photo Frame, Mirror, Clothes, Book and Journal |
Standards | ASTM D5118 |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Post-Consumer Recyclability | 100 % |
Board Test | 32 ECT |
Wall Thickness | 1/8 in |
Maximum Load Capacity | 65 lb |
Fluting Profile | C Flute |
Closure Style | RSC |
Description
Shipping Box, Wall Type Single Wall, Inside Length 10 in, Inside Width 8 in, Inside Height 3 in, 10x8x3 in Inside LxWxH, 32 ECT, RSC, Outside Length 10 3/8 in, Outside Width 8 3/8 in, Outside Height 3 5/8 in, 10 3/8x8 3/8x3 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 9 in to 11 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Sheets, 24" x 48", Kraft, 5 /Bundle (55VK01)
- PACON Behavioral Pocket Chart, Blue, 18.5" x 21", 1 Chart (0020360)
- ZORO SELECT Pint Liquor Brown Merchandise Bag Pinched Bottom, Pk500 (40032)
- ZORO SELECT Foam Pouch, GP, 4" L, 5" W, PK500 (56KZ81)
- ZORO SELECT Long Corrugated Boxes, 16" x 9" x 3", Kraft, 25/Bundle (11R232)
- ZORO SELECT Flat Corrugated Boxes, 10" x 10" x 3", Kraft, 25/Bundle (11R310)
- ZORO SELECT Flat Corrugated Boxes, 14" x 11" x 3", Kraft, 25/Bundle (11R358)
- ZORO SELECT Corrugated Boxes, 7" x 5" x 4", Kraft, 25/Bundle (11K592)
- ZORO SELECT Shipping Box, 22x14x12 in (55NN05)
- ZORO SELECT Corrugated Boxes, 26" x 18" x 18", Kraft, 15/Bundle (55VH96)
- BSC PREFERRED 9 x 6 x 7'' Corrugated Boxes, 25PK (S-19866)
- Zoro Select Shipping Cartons