Shop All Shipping Cartons
Zoro Select
Flat Corrugated Boxes, 10" x 7" x 3", Kraft, 25/Bundle
Mfr # 55VG45
Zoro # G6461945
product price: $0.76
/ea
Sold in multiples of 25 for $19.00
$19.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Wall Type Single Wall
- Green Environmental Attribute Plastic-Free Packaging Product
- Material Corrugate
- Standards ASTM D5118
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55VG45
- Zoro # G6461945
- UPC # 848109006147
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 10 in |
Inside Width | 7 in |
Outside Height | 3 5/8 in |
Outside Length | 10 3/8 in |
Outside Width | 7 3/8 in |
Inside Height | 3 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Standards | ASTM D5118 |
Fluting Profile | C Flute |
Closure Style | RSC |
Maximum Load Capacity | 65 lb |
Wall Thickness | 5/32 in |
Post-Consumer Recyclability | 100 % |
Board Test | 32 ECT |
Description
Shipping Box, Wall Type Single Wall, Inside Length 10 in, Inside Width 7 in, Inside Height 3 in, 10x7x3 in Inside LxWxH, 32 ECT, RSC, Outside Length 10 3/8 in, Outside Width 7 3/8 in, Outside Height 3 5/8 in, 10 3/8x7 3/8x3 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 9 in to 11 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 13" x 13" x 15", Kraft, 25/Bundle (11A706)
- LEXMARK Lexmark Yellow Return Program Toner Cartridge, TAA Compliant, Yield: 8000 Pages (72K00YG)
- COASTAL WIRE Baling Wire, .121 In Dia, 2575 ft. (BBWB 11g 100lb)
- TOPS W2 Laser Kit, 6-Part, w/Envelopes, 8-1/2"x5-1/2", 24/PK, WE 6PK (TOP22904KIT)
- ZORO SELECT Flat Corrugated Boxes, 18" x 12" x 3", Kraft, 25/Bundle (55VH38)
- ZORO SELECT Long Corrugated Boxes, 6" x 3" x 3", Kraft, 25/Bundle (55VG12)
- ZORO SELECT Long Corrugated Boxes, 12" x 3" x 3", Kraft, 25/Bundle (55VG66)
- ZORO SELECT Hedpak Bottle, 10 In x 10 In x 18 In. (049-4440)
- ZORO SELECT Corrugated Boxes, 12" x 12" x 4", White, 25/Bundle (55VG82)
- ZORO SELECT ECT32 20 x 16 x 14 RSC, 20x16x14 in (60YP87)
- BSC PREFERRED 40 x 10 x 10'' Long Corrugated Boxes, 15PK (S-19195)
- Zoro Select Shipping Cartons