Shop All Shipping Cartons
Zoro Select
Flat Corrugated Boxes, 10" x 10" x 4", Kraft, 25/Bundle
Mfr # 11R311
Zoro # G7470075
product price: $0.76
/ea
Sold in multiples of 25 for $19.00
$19.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 4"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11R311
- Zoro # G7470075
- UPC # 812578002955
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 10 in |
Inside Width | 10 in |
Inside Depth | 4" |
Inside Height | 4 in |
Outside Length | 10 3/8 in |
Outside Height | 4 5/8 in |
Outside Width | 10 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Standards | ASTM D5118 |
Application | Photo Frame, Mirror, Clothes, Book and Journal |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Fluting Profile | C Flute |
Closure Style | RSC |
Wall Thickness | 1/8 in |
Board Test | 32 ECT |
Post-Consumer Recyclability | 100 % |
Maximum Load Capacity | 65 lb |
Description
Shipping Box, Wall Type Single Wall, Inside Length 10 in, Inside Width 10 in, Inside Height 4 in, 10x10x4 in Inside LxWxH, 32 ECT, RSC, Outside Length 10 3/8 in, Outside Width 10 3/8 in, Outside Height 4 5/8 in, 10 3/8x10 3/8x4 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 9 in to 11 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUREBONDER Hlday Tacker Staples (15030C)
- PENTEL Pencil, Mech, Icy, 0.7Mm, Be, Dz, PK12 (AL27TC)
- LEXMARK Yellow Toner Cartridge 6K YLD (24B7156)
- BUSINESS SOURCE Storage Box, 12 PK (42050)
- ZORO SELECT Flat Corrugated Boxes, 24" x 24" x 4", Kraft, 10/Bundle (493T52)
- ZORO SELECT Corrugated Boxes, 8" x 5" x 4", Kraft, 25/Bundle (11K602)
- ZORO SELECT Flat Corrugated Boxes, 16" x 16" x 4", Kraft, 25/Bundle (11R393)
- ZORO SELECT Long Corrugated Boxes, 20" x 10" x 8", Kraft, 20/Bundle (493T39)
- ZORO SELECT Shipping Box, 12x12x6 in (55NM41)
- ZORO SELECT Side Loading Boxes, 24" x 5" x 24", Kraft, 25/Bundle (11A647)
- BOX PACKAGING Single Wall Corrugated Sheets, 96"L x 36"W, Kraft (SP3696)
- Zoro Select Shipping & Moving Boxes