Shop All Shipping Cartons
Zoro Select
Flat Corrugated Boxes, 10" x 10" x 3", Kraft, 25/Bundle
Mfr # 11R310
Zoro # G6129173
product price: $0.91
/ea
Sold in multiples of 25 for $22.75
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 3"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Application Photo Frame, Mirror, Clothes, Book and Journal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11R310
- Zoro # G6129173
- UPC # 812578002948
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 10 in |
Inside Width | 10 in |
Inside Depth | 3" |
Outside Width | 10 3/8 in |
Outside Length | 10 3/8 in |
Outside Height | 3 5/8 in |
Inside Height | 3 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Application | Photo Frame, Mirror, Clothes, Book and Journal |
Meets | ECT32/200 lb. Test |
Material | Corrugate |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Post-Consumer Recyclability | 100 % |
Closure Style | RSC |
Maximum Load Capacity | 65 lb |
Fluting Profile | C Flute |
Board Test | 32 ECT |
Wall Thickness | 1/8 in |
Description
Shipping Box, Wall Type Single Wall, Inside Length 10 in, Inside Width 10 in, Inside Height 3 in, 10x10x3 in Inside LxWxH, 32 ECT, RSC, Outside Length 10 3/8 in, Outside Width 10 3/8 in, Outside Height 3 5/8 in, 10 3/8x10 3/8x3 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 9 in to 11 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Red, Pk100 (PFX15213RED)
- SPARCO Paper, Computer, Crbnls, 4Part Pk (SPR01386)
- SAFCO Sheet File Hanging Clamps, 100 Sheets Per Clamp, 30", 6/Carton (50036)
- TENNANT Rear Squeegee Blade (1232680)
- ZORO SELECT Flat Corrugated Boxes, 12" x 9" x 3", Kraft, 25/Bundle (11R209)
- ZORO SELECT Flat Corrugated Boxes, 10" x 8" x 3", Kraft, 25/Bundle (11K638)
- ZORO SELECT Flat Corrugated Boxes, 14" x 11" x 3", Kraft, 25/Bundle (11R358)
- ZORO SELECT Corrugated Boxes, 30" x 13" x 13", Kraft, 20/Bundle (55VJ22)
- ZORO SELECT Tall Corrugated Boxes, 12" x 12" x 48", Kraft, 15/Bundle (11A699)
- ZORO SELECT Flat Corrugated Boxes, 9" x 9" x 4", Kraft, 25/Bundle (11K625)
- ZORO SELECT Flat Corrugated Boxes, 13" x 13" x 5", Kraft, 25/Bundle (11R348)
- Zoro Select Shipping & Moving Boxes