Shop All Flat Brackets
Zoro Select
Flat Corner Irons, Steel, 3/5 In W
Mfr # 1WDK7
Zoro # G0803713
$0.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish zinc
- Length (In.) 3 1/2 in
- Width (In.) 3/5 in
- Holes per Leaf 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1WDK7
- Zoro # G0803713
- UPC # 190735416761
- Country of Origin China
- Category Flat Brackets
Dimensions
Length (In.) | 3 1/2 in |
Width (In.) | 3/5 in |
Size (In.) | 3 1/2 in |
Details
Material | Steel |
Finish | zinc |
Holes per Leaf | 2 |
Item | Flat Corner irons |
Holes | With |
Mounting Holes | 4, 2 Each Side |
Hardware | Included |
Holes Per Leaf | 2 |
Description
Flat Corner irons, Type -, Material Steel, Color -, Zinc Finish, Size (In.) 3 1/2 in, Width (In.) 3/5 in, Length (In.) 3 1/2 in, Height (In.) -, Holes per Leaf 2, Holes With, Mounting Holes 4, 2 Each Side, -, -, For Use With -, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Padlock, Keyed Different, Partially Hidden Shackle, Disc Stainless Steel Body, Steel Shackle (28/70 KD)
- SELECT-HINGES 83" Geared Full Surface Continuous Hinge - Swing clear - 1/32" Door Inset - Dark Bron (SLH-21-83-BR-HD)
- MID ATLANTIC RUBBER Rubber Grommet - 3/4" x 1/8" x 1 1/16" x 1 3/8" x 7/16", PK 50 (OMAR-2867-50PK)
- ARROW LOCK Knob Lockset, Mechanical, Entrance/Office (MK11BD 26D CS)
- ZORO SELECT Mending Plate, Steel, 1In Wx5 In L (1WDH3)
- ZORO SELECT T Plate, Steel, 4 In W (1WDK5)
- ZORO SELECT Mending Plate, Steel, 5/8 Wx2 In L (1WDG9)
- ZORO SELECT Mending Plate, 1-2/5 Wx2 1/2 In L, PK4 (1WDJ2)
- ZORO SELECT Plate, Tee, 2.5 X 2.5 In (4PB69)
- ZORO SELECT Plate, Mending, 4 In (4PB68)
- SIMPSON STRONG-TIE Simpson Strong Tie LSTHD8 21.63 in. Strap Tie Hold Down (145362)
- Zoro Select Flat Brackets