Shop All Flat Brackets
Zoro Select
Flat Corner Brace, Steel, 7/8 In W
Mfr # 1WDK9
Zoro # G1698611
product price: $0.93
/ea
$0.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish zinc
- Length (In.) 5 in
- Width (In.) 7/8 in
- Holes per Leaf 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WDK9
- Zoro # G1698611
- UPC # 190735416785
- Country of Origin China
- Category Flat Brackets
Dimensions
Length (In.) | 5 in |
Width (In.) | 7/8 in |
Size (In.) | 5 in |
Details
Material | Steel |
Finish | zinc |
Holes per Leaf | 2 |
Item | Flat Corner Brace |
Mounting Holes | 4, 2 Each Side |
Holes | With |
Hardware | Included |
Plate Thickness (In.) | 0.07 in |
Holes Per Leaf | 2 |
Description
Flat Corner Brace, Type -, Material Steel, Color -, Zinc Finish, Size (In.) 5 in, Width (In.) 7/8 in, Length (In.) 5 in, Height (In.) -, Holes per Leaf 2, Holes With, Mounting Holes 4, 2 Each Side, -, -, For Use With -, Hardware Included, Plate Thickness (In.) 0.07 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L E JOHNSON 2" Bifld Dr Hinge (1805PPK2)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (81LF)
- J.W. WINCO GN128-80-ST Weldable Hinge, Steel Pin (128-80-ST)
- GMS GMS:GMS ThumbTurn 1" Mortise - ORB (GMS-M100T-10B-AR)
- ZORO SELECT Flat Corner Irons, Steel, 5/8 In W, PK4 (1WDL3)
- ZORO SELECT T Plate, Steel, 5 In W (1WDK6)
- ZORO SELECT Mending Plate, Steel, 1 1/8 Wx12 In L (1WDG8)
- ZORO SELECT Plate, Mending, 2 In (4PB67)
- ZORO SELECT Mending Plate, Steel, 3/4 Wx4 In L, PK4 (1WDH9)
- ZORO SELECT Plate, Tee, 2.5 X 2.5 In (4PB69)
- ACE MENDING BRACE 5X5/8in. ZN (01-3410-530)
- Zoro Select Flat Brackets