Shop All Flat Brackets
Zoro Select
Flat Corner Brace, Steel, 6 In W
Mfr # 1WDL1
Zoro # G3449844
product price: $1.35
/ea
$1.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish zinc
- Material Steel
- Holes per Leaf 3
- Hardware Included
- Length (In.) 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WDL1
- Zoro # G3449844
- UPC # 190735416792
- Country of Origin China
- Category Flat Brackets
Dimensions
Length (In.) | 6 in |
Width (In.) | 1 in |
Size (In.) | 6 in |
Details
Finish | zinc |
Material | Steel |
Item | Flat Corner Brace |
Holes per Leaf | 3 |
Hardware | Included |
Mounting Holes | 6, 3 Each Side |
Holes | With |
Holes Per Leaf | 3 |
Description
Flat Corner Brace, Material Steel, Zinc Finish, Size (In.) 6 in, Width (In.) 1 in, Length (In.) 6 in, Holes per Leaf 3, Holes With, Mounting Holes 6, 3 Each Side, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Access Panel, ABS Plastic, Door 14" H (34022)
- TRIMLITE 24" x 80" Knotty Alder 3-Panel Mission Shaker Bifold Door and Hardware (2068ska8403BF)
- SCHLAGE Everest 29 Keyblank, S145, Embossed Do Not Duplicate, 50 Pack (35-268 S145 (50PK))
- MONROE PMP 1-1/4" W x 72" H Bright Brass Continuous Hinge (BB24012572GA)
- ZORO SELECT T Plate, Steel, 3 In W (1WDK4)
- ZORO SELECT T Plate, Steel, 4 In W (1WDK5)
- ZORO SELECT Flat Corner Irons, Steel, 5/8 In W, PK4 (1WDL3)
- ZORO SELECT Mending Plate, Steel, 5/8 Wx2 In L (1WDG9)
- ZORO SELECT Plate, Tee, 2.5 X 2.5 In (4PB69)
- ZORO SELECT Mending Plate, Steel, 3/4 Wx3 In L (1WDG3)
- HAMPTON 163 in H X 15 in W X 18 in D Black Steel Inside Strap Brace (02-3411-663)
- Zoro Select Flat Brackets