Shop All Flat Brackets
Zoro Select
Flat Corner Brace, Steel, 5/8 In W
Mfr # 1WDK8
Zoro # G2307952
product price: $0.78
/ea
$0.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish zinc
- Length (In.) 4 in
- Width (In.) 3/4 in
- Holes per Leaf 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WDK8
- Zoro # G2307952
- UPC # 190735416778
- Country of Origin China
- Category Flat Brackets
Dimensions
Length (In.) | 4 in |
Width (In.) | 3/4 in |
Size (In.) | 4 in |
Hole Diameter (in.) | 0.235 in |
Details
Material | Steel |
Finish | zinc |
Holes per Leaf | 2 |
Item | Flat Corner Brace |
Holes | With |
Mounting Holes | 4, 2 Each Side |
Hardware | Included |
Holes Per Leaf | 2 |
Description
Flat Corner Brace, Type -, Material Steel, Color -, Zinc Finish, Size (In.) 4 in, Width (In.) 3/4 in, Length (In.) 4 in, Height (In.) -, Holes per Leaf 2, Holes With, Mounting Holes 4, 2 Each Side, -, -, For Use With -, Hardware Included, Hole Diameter (in.) 0.235 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE LuckyLine: ID TAG W/RING ASST, PK 200 (LKL-16900)
- MSI Rockmount Glacial Gray Ledger Panel 6 in. X 18 in. Spliface Natural Marble Wall Tile, 6PK (ZOR-PNL-0115)
- CHAMBERLAIN 3/4 HP Smart Quiet Belt Drive Garage Door Opener (B4505T)
- LAMP Pull Handle, 316 Stainless Steel, Satin (EK-S640/S)
- ZORO SELECT T Plate, Steel, 4 In W (1WDK5)
- ZORO SELECT Plate, Mending, 4 In (4PB68)
- ZORO SELECT Flat Corner Brace, Steel, 7/8 In W (1WDK9)
- ZORO SELECT Mending Plate, Steel, 1 1/8 Wx12 In L (1WDG8)
- ZORO SELECT Mending Plate, 1-2/5 Wx2 1/2 In L, PK4 (1WDJ2)
- ZORO SELECT Mending Plate, Steel, 1 1/4 Wx8 In L (1WDG6)
- ZORO SELECT Plate, Mending, 2 In (4PB67)
- Zoro Select Flat Brackets