Shop All Flat Brackets
Zoro Select
Flat Corner Brace, 3 x 3 In, 3/8 In W
Mfr # 4PE74
Zoro # G2212323
product price: $0.70
/ea
$0.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish zinc
- Length (In.) 3 in
- Width (In.) 31/64 in
- Holes per Leaf 2
- Plate Thickness (In.) 0.07 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4PE74
- Zoro # G2212323
- UPC # 190735518090
- Country of Origin China
- Category Flat Brackets
Dimensions
Length (In.) | 3 in |
Width (In.) | 31/64 in |
Size (In.) | 3 x 3 in |
Details
Finish | zinc |
Holes per Leaf | 2 |
Item | Flat Corner Brace |
Plate Thickness (In.) | 0.07 in |
Hardware | Phillips Flat Head Sheet Metal Screw 4 - 6 x 5/8 in |
Mounting Holes | 4 Counter Sunk |
Holes | 4 |
Holes Per Leaf | 2 |
Description
Flat Corner Brace, Zinc Finish, Size (In.) 3 x 3 in, Width (In.) 31/64 in, Length (In.) 3 in, Holes per Leaf 2, Holes 4, Mounting Holes 4 Counter Sunk, Hardware Phillips Flat Head Sheet Metal Screw 4 - 6 x 5/8 in, Plate Thickness (In.) 0.07 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK2448)
- VON DUPRIN Mullion Retrofit Key Kit, Aluminum (KR54-F US28)
- FROST KING Weatherseal 17' Chrcl (V215GH)
- RICHELIEU HARDWARE 12 5/8 in (320 mm) Center-to-Center Brushed Gold Contemporary Cabinet Pull (7381320165)
- ZORO SELECT Mending Plate, Steel, 1In Wx5 In L (1WDH3)
- ZORO SELECT Mending Plate, Steel, 3/4 Wx4 In L, PK4 (1WDH9)
- ZORO SELECT Flat Corner Brace, Steel, 7/8 In W (1WDK9)
- ZORO SELECT Mending Plate, Steel, 3/4 Wx3 In L (1WDG3)
- ZORO SELECT Plate, Mending, 2 In (4PB67)
- ZORO SELECT T Plate, Steel, 5 In W (1WDK6)
- HAMPTON 93 in H X 15 in W X 18 in D Black Steel Inside Strap Brace (02-3411-650)
- Zoro Select Flat Brackets