Shop All Copper Sheets
Zoro Select
Flat, Copper, 110, 3/8 x 1 In, 1 Ft L
Mfr # CUREC01169
Zoro # G3382434
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Alloy Type 110
- Thickness 0.38 in
- Width 1 in
- Length 1 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CUREC01169
- Zoro # G3382434
- Country of Origin Multiple
- Category Copper Sheets
Dimensions
Width | 1 in |
Length | 1 ft |
Length Tolerance | +/-0.25 in |
Width Tolerance | +/-0.012 in |
Overall Length | 12 in |
Overall Width | 1 in |
Description
110 Copper Rectangular Bar, Material Copper, Material Grade 110, Mechanical Finish Mill, Overall Length 12 in, Overall Width 1 in, Yield Strength 44,000 psi, Fabrication Cold Finished, Thickness 0.38 in, Thickness Tolerance +/-0.005 in, Standards ASTM B133, QQ-B-575, QQ-C-502C, SAE J461, SAE J463, Temper O, Heat Treatable Yes, Heat Treatment Annealed, Rockwell Hardness B66, System of Measurement Inch, Length Tolerance +/-0.25 in, Maximum Temperature 1,600 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SS Round Bar 303, 48 in Overall L (2017_48_0)
- ZORO SELECT Rod Stock, SS, 1 ft. L, 1/2 in. dia. (87147)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 50A (BULK-RS-N50-875)
- ZORO SELECT Bronze Polycarbonate Sheet Stock 48" L x 24" W x 0.118" Thick (BULK-PS-PCT-115)
- ZORO SELECT Copper Sheet, 0.025 x 4 x 10 In, PK3 (259)
- ZORO SELECT Square, Copper, 110, 1/2 x 1/2 In, 3 Ft L (CUSQ00081)
- ZORO SELECT Flat Stock, Copper, 110, 1/2 x 1 In, 6 Ft L (CF.5X1)
- ZORO SELECT Flat Stock, Copper, 110, 3/16 x 1 In, 6 Ft L (CUREC00030)
- ZORO SELECT Copper Sheet (1218)
- ZORO SELECT Flat Stock, Copper, 110, 3/8 x 2 In, 3 Ft L (CUREC01169)
- ZORO SELECT Flat Stock, Copper, 110, 1/4 x 1/2 In, 3 Ft (CUREC00302)
- Zoro Select Copper Sheets