Shop All Copper Sheets
Zoro Select
Flat, Copper, 110, 3/8 x 1 1/2 In, 1 Ft
Mfr # CUREC00485
Zoro # G0652233
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Alloy Type 110
- Width 1 1/2 in
- Length 1 ft
- Finish Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # CUREC00485
- Zoro # G0652233
- Country of Origin Multiple
- Category Copper Sheets
Dimensions
Width | 1 1/2 in |
Length | 1 ft |
Width Tolerance | +/-0.012 in |
Length Tolerance | +/-0.25 in |
Overall Width | 1 1/2 in |
Overall Length | 12 in |
Description
110 Copper Rectangular Bar, Material Copper, Material Grade 110, Mechanical Finish Mill, Overall Length 12 in, Overall Width 1 1/2 in, Yield Strength 44,000 psi, Fabrication Cold Finished, Thickness 0.38 in, Thickness Tolerance +/-0.005 in, Standards ASTM B133, QQ-B-575, QQ-C-502C, SAE J461, SAE J463, Temper O, Heat Treatable Yes, Heat Treatment Annealed, Rockwell Hardness B66, System of Measurement Inch, Length Tolerance +/-0.25 in, Maximum Temperature 1,600 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Vinyl Seal 25 ft. L (DD1604BT-25)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 24" L x 24" W x 0.177" Thick (1UNT1)
- ZORO SELECT Flat Stock, Al, 6061, 1/4 x 1 1/2 In, 3 Ft (2EYY9)
- USA INDUSTRIALS Polypropylene Plastic Rod 1 ft L, 1 in Dia. (BULK-PR-PP-25)
- ZORO SELECT Flat Stock, Copper, 110, 1/4 x 1/2 In, 3 Ft (CUREC00302)
- ZORO SELECT Flat Stock, Copper, 110, 1/8 x 2 In, 3 Ft L (CUREC00083)
- ZORO SELECT Flat, Copper, 110, 1/8 x 2 In, 1 Ft L (CUREC00083)
- ZORO SELECT Flat, Copper, 110, 1/4 x 3/4 In, 1 Ft (CUREC00054)
- ZORO SELECT Flat Stock, Copper, 110, 3/8 x 2 In, 3 Ft L (CUREC01169)
- ZORO SELECT Flat Stock, Copper, 110, 1/16 x 1/2 In, 6 Ft (CUREC00018)
- ONLINEMETALS 2" x 2" x 0.25" Stainless T-Bar 304L (23750)
- Zoro Select Copper Sheets