Shop All Copper Sheets
Zoro Select
Flat, Copper, 110, 3/4 x 1 1/2 In, 3 Ft
Mfr # CUREC00277
Zoro # G0476691
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Alloy Type 110
- Length 3 ft
- Finish Mill
- Temper O
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CUREC00277
- Zoro # G0476691
- Country of Origin Multiple
- Category Copper Sheets
Dimensions
Width | 1 1/2 in |
Length | 3 ft |
Width Tolerance | +/-0.012 in |
Length Tolerance | +/-1 in |
Overall Width | 1 1/2 in |
Overall Length | 36 in |
Description
110 Copper Rectangular Bar, Material Copper, Material Grade 110, Mechanical Finish Mill, Overall Length 36 in, Overall Width 1 1/2 in, Yield Strength 44,000 psi, Fabrication Cold Finished, Thickness 0.75 in, Thickness Tolerance +/-0.005 in, Standards ASTM B133, QQ-B-575, QQ-C-502C, SAE J461, SAE J463, Temper O, Heat Treatable Yes, Heat Treatment Annealed, Rockwell Hardness B66, System of Measurement Inch, Length Tolerance +/-1 in, Maximum Temperature 1,600 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Strip, 1/16" Thickness, 1" W (BULK-RS-E60-130)
- ZORO SELECT Rod, Brass, 360, 2 Dia x 6 Ft L (60R2-72)
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 24 in L, 3/4 in Thick, Charcoal (ZUSA-PU-136)
- ZORO SELECT Rubber Cord, Silicone, 1/8 In, 10 Ft. (ZUSA-RC-1822)
- ZORO SELECT Flat Stock, Copper, 110, 1/8 x 2 In, 3 Ft L (CUREC00083)
- ZORO SELECT Flat Stock, Copper, 110, 1/4 x 1/2 In, 3 Ft (CUREC00302)
- ZORO SELECT Flat Stock, Copper, 110, 3/8 x 2 In, 3 Ft L (CUREC01169)
- ZORO SELECT Square, Copper, 110, 3/8 x 3/8 In, 1 Ft L (CUSQ00056)
- ZORO SELECT Square, Copper, 110, 1/2 x 1/2 In, 3 Ft L (CUSQ00081)
- ZORO SELECT Copper Sheet, 0.025 x 4 x 10 In, PK3 (259)
- ONLINEMETALS 0.025" Copper Sheet 110-H02 (19856)
- Zoro Select Copper Sheets