Shop All Copper Sheets
Zoro Select
Flat, Copper, 110, 3/16x4 In, 1 Ft L
Mfr # CUREC00239
Zoro # G1957864
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Alloy Type 110
- Width 4 in
- Length 1 ft
- Finish Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # CUREC00239
- Zoro # G1957864
- Country of Origin Multiple
- Category Copper Sheets
Dimensions
Width | 4 in |
Length | 1 ft |
Width Tolerance | +/-0.012 in |
Length Tolerance | +/-0.25 in |
Overall Length | 12 in |
Overall Width | 4 in |
Description
110 Copper Rectangular Bar, Material Copper, Material Grade 110, Mechanical Finish Mill, Overall Length 12 in, Overall Width 4 in, Yield Strength 44,000 psi, Fabrication Cold Finished, Thickness 0.19 in, Thickness Tolerance +/-0.005 in, Standards ASTM B133, QQ-B-575, QQ-C-502C, SAE J461, SAE J463, Temper O, Heat Treatable Yes, Heat Treatment Annealed, Rockwell Hardness B66, System of Measurement Inch, Length Tolerance +/-0.25 in, Maximum Temperature 1,600 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/16" High Grade Neoprene Rubber Strip, 2"x36", Black, 70A (BULK-RS-NHS70-862)
- ZORO SELECT Rubber Cord, Buna, 1/8 In Dia, 50Ft. (ZUSA-RC-893)
- ZORO SELECT 1/4" FDA Grade Neoprene Rubber Sheet, 12"x12", White, 50A (BULK-RS-N60FDA-26)
- ZORO SELECT Rod, SS, 304, 1 3/4 In Dia x 6 Ft L (2EXK6)
- ZORO SELECT Flat Stock, Copper, 110, 1/2 x 1 In, 6 Ft L (CF.5X1)
- ZORO SELECT Flat, Copper, 110, 1/8 x 2 In, 1 Ft L (CUREC00083)
- ZORO SELECT Flat, Copper, 110, 1/8 x 1 1/2 In, 3 Ft (CUREC00338)
- ZORO SELECT Flat Stock, Copper, 110, 1/2 x 2 In, 6 Ft L (CF.5X2)
- ZORO SELECT Flat, Copper, 110, 1/2 x 1 In, 1 Ft L (CUREC01158)
- ZORO SELECT Square, Copper, 110, 1/4 x 1/4 In, 1 Ft L (CUSQ00055)
- K&S PRECISION METALS Copper Sheet Metal, .064"x6"x9" (6612)
- Zoro Select Copper Sheets