Shop All Copper Sheets
Zoro Select
Flat, Copper, 110, 1/8 x 6 In, 1 Ft L
Mfr # CUREC00989
Zoro # G3103125
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Alloy Type 110
- Width 6 in
- Length 1 ft
- Finish Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CUREC00989
- Zoro # G3103125
- Country of Origin Multiple
- Category Copper Sheets
Dimensions
Width | 6 in |
Length | 1 ft |
Width Tolerance | +/-0.012 in |
Length Tolerance | +/-0.25 in |
Overall Width | 6 in |
Overall Length | 12 in |
Description
110 Copper Rectangular Bar, Material Copper, Material Grade 110, Mechanical Finish Mill, Overall Length 12 in, Overall Width 6 in, Yield Strength 44,000 psi, Fabrication Cold Finished, Thickness 0.125 in, Thickness Tolerance +/-0.005 in, Standards ASTM B133, QQ-B-575, QQ-C-502C, SAE J461, SAE J463, Temper O, Heat Treatable Yes, Heat Treatment Annealed, Rockwell Hardness B66, System of Measurement Inch, Length Tolerance +/-0.25 in, Maximum Temperature 1,600 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Rectangle Bar, 4 in Over. W (1140_72_0)
- ZORO SELECT Annealed Stainless Flat, 6 ft Overall L (3F.5X1-72)
- ZORO SELECT Clear PETG Sheet Stock 96" L x 48" W x 0.250" Thick (1UTW3)
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Roll, 36"x10 ft, Black, 30A (BULK-RS-N30-121)
- ZORO SELECT Flat, Copper, 110, 3/16x4 In, 1 Ft L (CUREC00239)
- ZORO SELECT Flat Stock, Copper, 110, 1/8 x 1 In, 3 Ft L (CUREC00131)
- ZORO SELECT Flat Stock, Copper, 110, 1/4 x 3/4 In, 3 Ft (CUREC00054)
- ZORO SELECT Flat Stock, Copper, 110, 1/2 x 1 In, 6 Ft L (CF.5X1)
- ZORO SELECT Flat Stock, Copper, 110, 1/8 x 3/4 In, 6 Ft (CUREC00304)
- ZORO SELECT Flat Stock, Copper, 110, 1/4 x 1/2 In, 3 Ft (CUREC00302)
- ZORO SELECT Flat Stock, Copper, 110, 1/8 x 2 In, 3 Ft L (CUREC00083)
- Zoro Select Copper Sheets