Shop All Copper Sheets
Zoro Select
Flat, Copper, 110, 1/4 x 1 In, 1 Ft L
Mfr # CUREC00229
Zoro # G1828005
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Alloy Type 110
- Thickness 0.25 in
- Width 1 in
- Length 1 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CUREC00229
- Zoro # G1828005
- Country of Origin Multiple
- Category Copper Sheets
Dimensions
Width | 1 in |
Length | 1 ft |
Width Tolerance | +/-0.012 in |
Length Tolerance | +/-0.25 in |
Overall Length | 12 in |
Overall Width | 1 in |
Description
110 Copper Rectangular Bar, Material Copper, Material Grade 110, Mechanical Finish Mill, Overall Length 12 in, Overall Width 1 in, Yield Strength 44,000 psi, Fabrication Cold Finished, Thickness 0.25 in, Thickness Tolerance +/-0.005 in, Standards ASTM B133, QQ-B-575, QQ-C-502C, SAE J461, SAE J463, Temper O, Heat Treatable Yes, Heat Treatment Annealed, Rockwell Hardness B66, System of Measurement Inch, Length Tolerance +/-0.25 in, Maximum Temperature 1,600 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Fit Trim Edge, PVC, Metal, 25 ft Length, 0.367 in Overall Width (1630SB3-1581-25)
- ZORO SELECT Precision Ball, Chrome, 5/32In, Pk100 (4RJF6)
- ZORO SELECT 1/4" High Grade Neoprene Rubber Strip, 2"x36", Black, 40A (BULK-RS-NHS40-898)
- ZORO SELECT Foam Sheet, Closed Cell, 12 in W, 12 in L, 1 in Thick, Gray (ZUSA-XPE-23)
- ZORO SELECT Flat, Copper, 110, 1/8 x 1 1/2 In, 3 Ft (CUREC00338)
- ZORO SELECT Flat Stock, Copper, 110, 1/16 x 1/2 In, 6 Ft (CUREC00018)
- ZORO SELECT Square, Copper, 110, 3/4 x 3/4 In, 3 Ft L (CUSQ00042)
- ZORO SELECT Flat Stock, Copper, 110, 1/4 x 3/4 In, 3 Ft (CUREC00054)
- ZORO SELECT Copper Sheet (1218)
- ZORO SELECT Square, Copper, 110, 1/2 x 1/2 In, 3 Ft L (CUSQ00081)
- ONLINEMETALS 7" OD x 2" Wall x 3" ID Stainless Round Tube 316 (26794)
- Zoro Select Copper Sheets