Shop All Aluminum Sheets
Zoro Select
Flat Bar Stock, Aluminum, 7/8 in Over. W
Mfr # 61S.875-12
Zoro # G901840030
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.875 in
- Finish Mill
- Temper T6511
- Length Tolerance +/-1.000 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61S.875-12
- Zoro # G901840030
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +/-1.000 in |
Width Tolerance | +/-0.010 in |
Width and Length | 7/8 in x 12 in |
Overall Length | 12 in |
Nominal Size (WxL) | 7/8 in x 12 in |
Overall Width | 7/8 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 12 in Overall Length, Length Tolerance +/-1.000 in, 7/8 in Overall Width, Width Tolerance +/-0.010 in, 0.875 in Thickness, Thickness Tolerance +/-0.010 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B221, AMS QQ-A-200/3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oil Hard Drill Rod, O1, #3, 0.212 In (O1D#36)
- ZORO SELECT White PTFE Plastic Tube Stock 6 ft L, 3/16 in Inside Dia, 3/8 in Outside Dia (BULK-PT-PTFE-67)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6061 Alloy Type, 72 in L. (19660_72_0)
- ZORO SELECT Off-White LDPE Sheet Stock 12" L x 12" W x 0.125" Thick (1YZU5)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.5 in Over. W (61F.625X1.5-6)
- ZORO SELECT Aluminum Plate 6061, 24 in Overall L (4533_12_24)
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (24F.625X1 -6)
- ZORO SELECT Aluminum Sheet 1100, 4 ft Overall L (20732_48_48)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.25 in Over. W (61F.5X1.25-12)
- ZORO SELECT Flat Stock, Al, 6061, 1 1/4 x 1 1/2 In, 3 Ft (61F1.25X1.5-36)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (1247_6_12)
- Zoro Select Aluminum Sheets