Shop All Aluminum Sheets
Zoro Select
Flat Bar Stock, Aluminum, 5/16 in Over. W
Mfr # 61S.312-24
Zoro # G401840578
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.312 in
- Finish Mill
- Temper T6511
- Length Tolerance +/-2.000 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61S.312-24
- Zoro # G401840578
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +/-2.000 in |
Width Tolerance | +/-0.008 in |
Width and Length | 5/16 in x 24 in |
Overall Width | 5/16 in |
Overall Length | 24 in |
Nominal Size (WxL) | 5/16 in x 24 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 24 in Overall Length, Length Tolerance +/-2.000 in, 5/16 in Overall Width, Width Tolerance +/-0.008 in, 0.312 in Thickness, Thickness Tolerance +/-0.008 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B221, AMS QQ-A-200/3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Polystyrene Plastic Sheet 24" L x 12" W x 1/4" Thick (BULK-PS-PLY-63)
- ZORO SELECT White Acetal Rod Stock 2 ft. L, 1/2" Dia. (BULK-PR-AC-69)
- ZORO SELECT Roll, Silicone, 1/8 in. Thick, 5 ft., 40A (BULK-RS-S40-262)
- ZORO SELECT Slotted Shim 4 x 4" x 0.001", Pk20 (36D744)
- ZORO SELECT Flat Bar Stock 6061, 24 in Overall L (61F.625X8-24)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.25 in Over. W (61S1.25-24)
- ZORO SELECT Flat Bar Stock, Aluminum, 2.5 in Over. W (61F1X2.5-12)
- ZORO SELECT Plate Stock, Al, 6061, 3/4 x 12 x 12 In (61P.75X12-12)
- ZORO SELECT Flat Bar Stock, Aluminum, 3 in Over. W (61S3-12)
- ZORO SELECT Sheet Stock, Aluminum, 2 in Over. W (1243_2_24)
- ZORO SELECT Flat Bar Stock, Aluminum, 6 in Over. W (61F1.25X6-6)
- Zoro Select Aluminum Sheets