Shop All Aluminum Sheets
Zoro Select
Flat Bar Stock, Aluminum, 5 in Over. W
Mfr # 61F.5X5-6
Zoro # G901840016
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.5 in
- Finish Mill
- Temper T6511
- Length Tolerance +0.125/-0.000 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61F.5X5-6
- Zoro # G901840016
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0.000 in |
Width Tolerance | +/-0.034 in |
Width and Length | 5 in x 6 in |
Nominal Size (WxL) | 5 in x 6 in |
Overall Width | 5 in |
Overall Length | 6 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 6 in Overall Length, Length Tolerance +0.125/-0.000 in, 5 in Overall Width, Width Tolerance +/-0.034 in, 0.5 in Thickness, Thickness Tolerance +/-0.009 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B221, AMS QQ-A-200/3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Nitrile - Commercial Grade Black - 60A Rubber Sheet - Buna Rubber - 1/8" T x 3ft W x 6ft L (20-111)
- ZORO SELECT Rubber Edging, EPDM, 10 ft Length, Non-Adhesive Backing, 3/4 in Overall Width, Style: I (ZTRIM-398)
- ZORO SELECT Rod Stock, Half Hard Temper, 0.187" dia. (8166)
- ZORO SELECT Felt Sheets (BULK-FS-F26-41)
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (61F.312X1-6)
- ZORO SELECT Sheet Stock, Aluminum, 4 in Over. W (1242_4_24)
- ZORO SELECT Plate Stock, 3003 Al, H14, 1/16Tx12Wx24 InL (03SH.062X12-24)
- ZORO SELECT Aluminum Sheet 5052, 24 in Overall L (7128_12_24)
- ZORO SELECT Flat Bar Stock, Aluminum, 5 in Over. W (61F.5X5-24)
- ZORO SELECT Aluminum Sheet 6061, 36 in Overall L (1240_36_36)
- M-D M-D Aluminum Sheet, Lincane, 57125, 36"L x 24"W x 1/5" Thick, Albras (57125)
- Zoro Select Aluminum Sheets