Shop All Aluminum Sheets
Zoro Select
Flat Bar Stock, Aluminum, 5 in Over. W
Mfr # 61F.25X5-6
Zoro # G801840871
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.25 in
- Finish Mill
- Temper T6511
- Length Tolerance +0.125/-0.000 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61F.25X5-6
- Zoro # G801840871
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0.000 in |
Width Tolerance | +/-0.034 in |
Width and Length | 5 in x 6 in |
Overall Width | 5 in |
Nominal Size (WxL) | 5 in x 6 in |
Overall Length | 6 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 6 in Overall Length, Length Tolerance +0.125/-0.000 in, 5 in Overall Width, Width Tolerance +/-0.034 in, 0.25 in Thickness, Thickness Tolerance +/-0.008 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B221, AMS QQ-A-200/3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Extruded Acrylic Extruded Acrylic Plastic Sheets & Bars 12" L x 12" W x 3/32" Thick (BULK-PS-ACR-4)
- ZORO SELECT PlstcSht, GaroXX, 12"x12", 0.125"T, Blk, Opq (BULK-CS-GXXB-42)
- ZORO SELECT Black Acetal Copolymer Sheet Stock 24" L x 12" W x 0.125" Thick (1NLV8)
- USA INDUSTRIALS Silicone Rubber Strip - 60A - 3/16" Thick x 4" Wide x 10ft. Long (BULK-RS-S60-429)
- ZORO SELECT Aluminum Sheet 6061, 4 ft Overall L (1238_12_48)
- ZORO SELECT Plate Stock, Al, 6061, 5/8 x 12 x 12 In (61P.625X12-12)
- ZORO SELECT Flat Bar Stock, Aluminum, 5 in Over. W (61F4X5-36)
- ZORO SELECT Flat Stock, Al, 6061, 1 x 4 In, 6 Ft (61F1X4-72)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.125 in Over. W (61S1.125-6)
- ZORO SELECT Bar Stock, Al, 6061, 1 1/4 x 8 In, 6 Ft (61F1.25X8-72)
- M-D MD 002 in X 3 ft W X 3 ft L Mill Aluminum Lincaine Sheet Metal (57265)
- Zoro Select Aluminum Sheets