Shop All Aluminum Sheets
Zoro Select
Flat Bar Stock, Aluminum, 5 in Over. W
Mfr # 61F1X5-6
Zoro # G001840664
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1 in
- Finish Mill
- Temper T6511
- Length Tolerance +0.125/-0.000 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 61F1X5-6
- Zoro # G001840664
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0.000 in |
Width Tolerance | +/-0.034 in |
Width and Length | 5 in x 6 in |
Nominal Size (WxL) | 5 in x 6 in |
Overall Width | 5 in |
Overall Length | 6 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 6 in Overall Length, Length Tolerance +0.125/-0.000 in, 5 in Overall Width, Width Tolerance +/-0.034 in, 1 in Thickness, Thickness Tolerance +/-0.012 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B221, AMS QQ-A-200/3, Minimum Temperature -320 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS White UHMW Polyethylene Plastic Bar 24" L, 5" W (BULK-PS-UHMW-305)
- PHIFER Pet Door and Window Screen, Vinyl Coated Polyester, 60 in W, 100 ft L, 0.025 in Wire Dia, Gray (3004108)
- ZORO SELECT Felt, F5, 1/2 In Thick, 1 x 60 In (2FKW1)
- ZORO SELECT Oil Hard Drill Rod, O1, 5/64, 0.0781 In (O1D5646)
- ZORO SELECT Bar Stock, Al, 6061, 5/8 x 12 In, 1 Ft (61F.625X12-12)
- ZORO SELECT Sheet Stock, Aluminum, 2 in Over. W (1240_2_48)
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (24F.25X1 -12)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.5 in Over. W (61F1X1.5-24)
- ZORO SELECT Sheet Stock, Aluminum, 2 in Over. W (7126_2_24)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (8026_6_24)
- REMINGTON INDUSTRIES 3/4" X 4" Aluminum Flat Bar, 6061, 4" Length, T6511 Mill Stock, Extruded, 0.75 inch Dia (0.75X4.0FLT6061T6511-4)
- Zoro Select Aluminum Sheets