Shop All Aluminum Sheets
Zoro Select
Flat Bar Stock, Aluminum, 4 in Over. W
Mfr # 61F1X4-6
Zoro # G801840635
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1 in
- Finish Mill
- Temper T6511
- Length Tolerance +0.125/-0.000 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61F1X4-6
- Zoro # G801840635
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0.000 in |
Width Tolerance | +/-0.034 in |
Width and Length | 4 in x 6 in |
Overall Length | 6 in |
Nominal Size (WxL) | 4 in x 6 in |
Overall Width | 4 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 6 in Overall Length, Length Tolerance +0.125/-0.000 in, 4 in Overall Width, Width Tolerance +/-0.034 in, 1 in Thickness, Thickness Tolerance +/-0.012 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B221, AMS QQ-A-200/3, Minimum Temperature -320 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, Stl, 0.0010x1 ID, PK10 (24201)
- ZORO SELECT Oil Hard Drill Rod, O1, 23/64, 0.3593 In (O1D23646)
- PROFESSIONAL PLASTICS Clear PETG Sheet, 0.030 Thick, 48 X 72 (SPETGCL.030-48X72)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 1/16" Thick (BULK-PS-PC-37)
- ZORO SELECT Flat Stock, Al, 6061, 1 1/2 x 2 In, 6 Ft (61F1.5X2-72)
- ZORO SELECT Bar Stock, Aluminum, 6063, 1/8x1 1/4 In, 8ft (6ALX3)
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (61F.312X1-72)
- ZORO SELECT Sheet Stock, Aluminum, 2 in Over. W (61sh.050x2-24)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (17872_6_12)
- ZORO SELECT Flat Bar Stock 6061, 24 in Overall L (61F.25X10-24)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (17872_6_6)
- Zoro Select Aluminum Sheets