Shop All Aluminum Sheets
Zoro Select
Flat Bar Stock, Aluminum, 4 in Over. W
Mfr # 61F.188X4-24
Zoro # G101840977
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.188 in
- Finish Mill
- Temper T6511
- Length Tolerance +/-2.000 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61F.188X4-24
- Zoro # G101840977
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +/-2.000 in |
Width Tolerance | +/-0.034 in |
Width and Length | 4 in x 24 in |
Nominal Size (WxL) | 4 in x 24 in |
Overall Length | 24 in |
Overall Width | 4 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 24 in Overall Length, Length Tolerance +/-2.000 in, 4 in Overall Width, Width Tolerance +/-0.034 in, 0.188 in Thickness, Thickness Tolerance +/-0.007 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B221, AMS QQ-A-200/3, Minimum Temperature -320 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Off White Nylon 6/6 Rod Stock 8 ft. L, 1-1/4" Dia. (6MEE0)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 24 in L, 1/4 in Thick, Black (1001320)
- ZORO SELECT Off-White HDPE Sheet Stock 12" L x 12" W x 0.750" Thick (1ZAH2)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 25 ft. (X135BT-25)
- ZORO SELECT Aluminum Plate 6061, 24 in Overall L (1248_12_24)
- ZORO SELECT Aluminum Sheet 6061, 12 in Overall L (21563_12_12)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.75 in Over. W (61F1.5X1.75-6)
- ZORO SELECT Flat Bar Stock, Aluminum, 3 in Over. W (61F.188X3-6)
- ZORO SELECT Aluminum Sheet 1100, 12 in Overall L (20733_12_12)
- ZORO SELECT Flat Bar Stock, Aluminum, 2 in Over. W (61F.312X2-6)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.25 in Over. W (24F1X1.25 -6)
- Zoro Select Aluminum Sheets