Shop All Aluminum Sheets
Zoro Select
Flat Bar Stock, Aluminum, 3/8 in Over. W
Mfr # 61S.375-12
Zoro # G401841643
product price: $2.45
/ea
Sold in multiples of 3 for $7.35
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.375 in
- Finish Mill
- Temper T6511
- Length Tolerance +/-1.000 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61S.375-12
- Zoro # G401841643
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +/-1.000 in |
Width Tolerance | +/-0.008 in |
Width and Length | 3/8 in x 12 in |
Overall Length | 12 in |
Overall Width | 3/8 in |
Nominal Size (WxL) | 3/8 in x 12 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 12 in Overall Length, Length Tolerance +/-1.000 in, 3/8 in Overall Width, Width Tolerance +/-0.008 in, 0.375 in Thickness, Thickness Tolerance +/-0.008 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B221, AMS QQ-A-200/3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Plastic Tube 3 ft. L, 3-1/2" Dia. (BULK-PT-PC-59)
- ZORO SELECT Tubing, Sq, 1015 LCS, 3 OD x1/8 In T, 6 Ft L (TS3X.120-72)
- FROST KING Sheet Roll Black 20'X25' (P2025/3B)
- ZORO SELECT 1/32" Comm. Grade Buna-N Rubber Sheet, 12"x24", Black, 40A (BULK-RS-H40-245)
- ZORO SELECT Flat Bar Stock, Aluminum, 3 in Over. W (61F.188X3-72)
- ZORO SELECT Flat Bar Stock, Aluminum, 2 in Over. W (61F.125X2-6)
- ZORO SELECT Flat Bar Stock, Aluminum, 2.5 in Over. W (61F2X2.5-6)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.125 in Over. W (61S1.125-12)
- ZORO SELECT Aluminum Sheet 5086, 4 ft Overall L (8105_24_48)
- ZORO SELECT Flat Stock, Al, 6061, 1/2 x 3/4 In, 6 Ft (2EZL3)
- REMINGTON INDUSTRIES 1/2" X 1/2" Aluminum Flat Bar, 6061, 24" Lngth, T6511 Mill Stock, Extruded, 0.50" Dia (0.50SQR6061T6511-24)
- Zoro Select Aluminum Sheets