Shop All Aluminum Sheets
Zoro Select
Flat Bar Stock, Aluminum, 3.5 in Over. W
Mfr # 61F.5X3.5-6
Zoro # G801840000
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.5 in
- Finish Mill
- Temper T6511
- Length Tolerance +0.125/-0.000 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61F.5X3.5-6
- Zoro # G801840000
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0.000 in |
Width Tolerance | +/-0.024 in |
Width and Length | 3 1/2 in x 6 in |
Overall Length | 6 in |
Overall Width | 3 1/2 in |
Nominal Size (WxL) | 3 1/2 in x 6 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 6 in Overall Length, Length Tolerance +0.125/-0.000 in, 3 1/2 in Overall Width, Width Tolerance +/-0.024 in, 0.5 in Thickness, Thickness Tolerance +/-0.009 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B221, AMS QQ-A-200/3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/32" Comm. Grade Buna-N Rubber Sheet, 12"x36", Black, 70A (BULK-RS-H70-1008)
- TRIM-LOK Fit Trim Edge, PVC, Metal, 25 ft Length, 0.65 in Overall Width (1650SB3-339-25)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 7/16" Dia. (2XMG4)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/4 x 1 1/2 In, 6 Ft (2HHU5)
- ZORO SELECT Flat, Al, 6061, 3/4 x 4 In, 1 Ft (61F.75X4-12)
- ZORO SELECT Flat Bar Stock, Aluminum, 6 in Over. W (61F.75X6-6)
- ZORO SELECT Sheet Stock, Aluminum, 4 in Over. W (1238_4_24)
- ZORO SELECT Flat, 5052 Alum, 1/8 In T, 1 1/2 In x 6 Ft (SB-5052-0125-15-72)
- ZORO SELECT Sheet Stock, Aluminum, 4 in Over. W (61sh.016x4-24)
- ZORO SELECT Bar Stock, Al, 6061, 5/8 x 12 In, 3 Ft (61F.625X12-36)
- ZORO SELECT Aluminum Sheet 6061, 4 ft Overall L (1244_24_48)
- Zoro Select Aluminum Sheets