Shop All Aluminum Sheets
Zoro Select
Flat Bar Stock, Aluminum, 3.5 in Over. W
Mfr # 61F.5X3.5-12
Zoro # G901840078
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.5 in
- Finish Mill
- Temper T6511
- Length Tolerance +/-1.000 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61F.5X3.5-12
- Zoro # G901840078
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +/-1.000 in |
Width Tolerance | +/-0.024 in |
Width and Length | 3 1/2 in x 12 in |
Overall Length | 12 in |
Overall Width | 3 1/2 in |
Nominal Size (WxL) | 3 1/2 in x 12 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 12 in Overall Length, Length Tolerance +/-1.000 in, 3 1/2 in Overall Width, Width Tolerance +/-0.024 in, 0.5 in Thickness, Thickness Tolerance +/-0.009 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B221, AMS QQ-A-200/3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Silicone, 1/4 In Dia, 100 Ft (ZUSA-RC-88)
- ZORO SELECT Black Acetal Rod Stock 6 ft. L, 3/4" Dia. (BULK-PR-ACB-10)
- ZORO SELECT Bar Stock, Al, 6061, 1/4 x 12 In, 1 Ft (61F.25X12-12)
- ZORO SELECT Sponge, Neo-EPDM-SBR, 3/16"Thick, 72"x42" (CCNES-3/16F59-P)
- ZORO SELECT Aluminum Sheet 5052, 4 ft Overall L (17922_24_48)
- ZORO SELECT Aluminum Sheet 5052, 4 ft Overall L (17911_24_48)
- ZORO SELECT Flat Stock, Al, 6061, 1 1/4 x 2 In, 3 Ft (61F1.25X2-36)
- ZORO SELECT Bar Stock, Al, 6061, 1 1/2 x 6 In, 1 Ft (61F1.5X6-12)
- ZORO SELECT Aluminum Sheet 3003, 36 in Overall L (8091_24_36)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (1243_6_48)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (8089_6_12)
- Zoro Select Aluminum Sheets