Shop All Aluminum Sheets
Zoro Select
Flat Bar Stock, Aluminum, 3.5 in Over. W
Mfr # 61F2X3.5-6
Zoro # G101840724
product price: $31.45
/ea
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 2 in
- Finish Mill
- Temper T6511
- Length Tolerance +0.125/-0.000 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61F2X3.5-6
- Zoro # G101840724
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0.000 in |
Width Tolerance | +/-0.024 in |
Width and Length | 3 1/2 in x 6 in |
Overall Width | 3 1/2 in |
Nominal Size (WxL) | 3 1/2 in x 6 in |
Overall Length | 6 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 6 in Overall Length, Length Tolerance +0.125/-0.000 in, 3 1/2 in Overall Width, Width Tolerance +/-0.024 in, 2 in Thickness, Thickness Tolerance +/-0.024 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B221, AMS QQ-A-200/3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Buna, 1/8 In Dia, 50Ft. (ZUSA-RC-893)
- PLASKOLITE 24X36X.100 Acry Sheet (1AG0970A)
- ZORO SELECT 3/16" High Grade Buna-N Rubber Sheet, 12"x12", Black, 70A (BULK-RS-BHS70-25)
- ZORO SELECT Rod Stock, Aluminum, 24 in Overall L (1091_24_0)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.5 in Over. W (61F1.25X1.5-24)
- ZORO SELECT Aluminum Plate 6061, 18 in Overall L (24274_18_18)
- ZORO SELECT Flat Bar Stock, Aluminum, 3/4 in Over. W (61S.75-6)
- ZORO SELECT Aluminum Sheet 3003, 36 in Overall L (8086_24_36)
- ZORO SELECT Flat, 5052 Alum, 1/4 In T, 1 1/2 In x 3 Ft (SB-5052-0250-15-36)
- ZORO SELECT Expanded Sheet, Rsd, Al, 8x4 ft, 3/4-#0.081L (43S075081L-48X96)
- ZORO SELECT Flat Stock, Al, 6061, 3/8 x 2 In, 3 Ft (2EZE5)
- Zoro Select Aluminum Sheets