Shop All Aluminum Sheets
Zoro Select
Flat Bar Stock, Aluminum, 3.5 in Over. W
Mfr # 61F.25X3.5-36
Zoro # G901840993
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.25 in
- Finish Mill
- Temper T6511
- Length Tolerance +/-3.000 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 61F.25X3.5-36
- Zoro # G901840993
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +/-3.000 in |
Width Tolerance | +/-0.024 in |
Width and Length | 3 1/2 in x 36 in |
Overall Length | 36 in |
Nominal Size (WxL) | 3 1/2 in x 36 in |
Overall Width | 3 1/2 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 36 in Overall Length, Length Tolerance +/-3.000 in, 3 1/2 in Overall Width, Width Tolerance +/-0.024 in, 0.25 in Thickness, Thickness Tolerance +/-0.008 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B221, AMS QQ-A-200/3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Stock, Al, 6061, 3/8 x 12 x 12 In (61P.375X12-12)
- ZORO SELECT Rubber, SBR, 1/2 Th x 12 In W, 10 Ft, Black (BULK-RS-SBRHS60-72)
- PRECISION BRAND ShimStck, Sheet, ColdLowStl, 0.0120In, PK10 (16875)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (6R1.25-72)
- ZORO SELECT Plate Stock, Al, 6061, 3/8 x 24 x 24 In (61P.375X24-24)
- ZORO SELECT Flat Stock, Al, 6061, 3/8 x 2 In, 3 Ft (2EZE5)
- ZORO SELECT Aluminum Sheet 6061, 4 ft Overall L (1243_24_48)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.75 in Over. W (61F.375X1.75-24)
- ZORO SELECT Flat Bar Stock, Aluminum, 2 in Over. W (61F.312X2-6)
- ZORO SELECT Flat Stock, 5052 Al, 1/8 In T, 2 In x 3 Ft (SB-5052-0125-02-36)
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (61F.625X1-6)
- Zoro Select Aluminum Sheets