Shop All Aluminum Sheets
Zoro Select
Flat Bar Stock, Aluminum, 3.5 in Over. W
Mfr # 61F1.25X3.5-72
Zoro # G901841211
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1.25 in
- Finish Mill
- Temper T6511
- Length Tolerance +/-6.000 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61F1.25X3.5-72
- Zoro # G901841211
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +/-6.000 in |
Width Tolerance | +/-0.024 in |
Width and Length | 3 1/2 in x 6 in |
Overall Width | 3 1/2 in |
Nominal Size (WxL) | 3 1/2 in x 72 in |
Overall Length | 72 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 72 in Overall Length, Length Tolerance +/-6.000 in, 3 1/2 in Overall Width, Width Tolerance +/-0.024 in, 1.25 in Thickness, Thickness Tolerance +/-0.012 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B221, AMS QQ-A-200/3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS UHMW Polyethylene Plastic Rod 3 ft L, 4 in Dia. (BULK-PR-UHMW-51)
- ONLINEMETALS 1.25" x 1.25" x 0.125" Aluminum Angle 6063-T52 (1019)
- ZORO SELECT Rubber Cord, Neoprene, 3/32 In Dia, 10 Ft (ZUSA-RC-994)
- FROST KING Plastic Sheetroll 4Mil W (P2025)
- ZORO SELECT Flat Bar Stock, Aluminum, 6 in Over. W (61F1X6-6)
- ZORO SELECT Flat Stock, Al, 6061, 5/16 x 1 In, 6 Ft (61F.312X1-72)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.75 in Over. W (61F.5X1.75-24)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (1238_6_48)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (03sh.080x6-6)
- ZORO SELECT Flat Bar Stock, Aluminum, 2 in Over. W (24F.375X2 -6)
- ZORO SELECT Flat Bar Stock, Aluminum, 2 in Over. W (61F.75X2-24)
- Zoro Select Aluminum Sheets