Shop All Aluminum Sheets
Zoro Select
Flat Bar Stock, Aluminum, 3/4 in Over. W
Mfr # 61F.25X.75-36
Zoro # G801840727
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.25 in
- Finish Mill
- Temper T6511
- Length Tolerance +/-3.000 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 61F.25X.75-36
- Zoro # G801840727
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +/-3.000 in |
Width Tolerance | +/-0.010 in |
Width and Length | 3/4 in x 36 in |
Overall Length | 36 in |
Nominal Size (WxL) | 3/4 in x 36 in |
Overall Width | 3/4 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 36 in Overall Length, Length Tolerance +/-3.000 in, 3/4 in Overall Width, Width Tolerance +/-0.010 in, 0.25 in Thickness, Thickness Tolerance +/-0.008 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B221, AMS QQ-A-200/3, Minimum Temperature -320 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Steel, 1018, 2 3/4 In Dia x 3 Ft L (2AHH2)
- ZORO SELECT Bar Stock, Aluminum, 6063, 1/8 x 1 In, 8 ft. (6ALX4)
- ZORO SELECT Air Hard Flat Stock, A2, 1-1/2In Wx36In L (A23321126)
- E. JAMES Sheet Rubber, 1/8, 6" X 24" SBR Black (1500-1/8S)
- ZORO SELECT Aluminum Sheet 3003, 4 ft Overall L (8088_36_48)
- ZORO SELECT Flat Stock, Al, 6061, 1 x 3 In, 1 Ft (61F1X3-12)
- ZORO SELECT Aluminum Sheet 6061, 4 ft Overall L (7960_24_48)
- ZORO SELECT Flat Stock, Al, 6061, 1 x 3 In, 3 Ft (61F1X3-36)
- ZORO SELECT Flat Bar Stock, Aluminum, 3/4 in Over. W (61F.375X.75-6)
- ZORO SELECT Sheet Stock, Aluminum, 4 in Over. W (21112_4_48)
- ZORO SELECT Flat Bar Stock, Aluminum, 5 in Over. W (61F1X5-6)
- Zoro Select Aluminum Sheets