Shop All Aluminum Sheets
Zoro Select
Flat Bar Stock, Aluminum, 3/4 in Over. W
Mfr # 61F.188X.75-36
Zoro # G401840684
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.188 in
- Finish Mill
- Temper T6511
- Length Tolerance +/-3.000 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61F.188X.75-36
- Zoro # G401840684
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +/-3.000 in |
Width Tolerance | +/-0.010 in |
Width and Length | 3/4 in x 36 in |
Nominal Size (WxL) | 3/4 in x 36 in |
Overall Length | 36 in |
Overall Width | 3/4 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 36 in Overall Length, Length Tolerance +/-3.000 in, 3/4 in Overall Width, Width Tolerance +/-0.010 in, 0.188 in Thickness, Thickness Tolerance +/-0.007 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B221, AMS QQ-A-200/3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Hardening Drill Rod, 3/8" Dia (18070)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 4" W x 3/4" Thick (BULK-PS-UHMW-287)
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (17967_36_0)
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L (12644_72_0)
- ZORO SELECT Flat Bar Stock, Aluminum, 6 in Over. W (24F.375X6 -6)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (20732_6_12)
- ZORO SELECT Flat Bar Stock, Aluminum, 1/2 in Over. W (61F.125X.5-12)
- ZORO SELECT Flat Bar Stock, Aluminum, 4 in Over. W (61F.625X4-12)
- ZORO SELECT Plate Stock, Aluminum, 3/4 in Over. W (CP.375X.75-72)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (61sh.062x6-48)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.75 in Over. W (61F1X1.75-12)
- Zoro Select Aluminum Sheets