Shop All Aluminum Sheets
Zoro Select
Flat Bar Stock, Aluminum, 3/4 in Over. W
Mfr # 24S.75 -6
Zoro # G401840455
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.75 in
- Finish Mill
- Temper T351
- Length Tolerance +0.125/-0.000 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24S.75 -6
- Zoro # G401840455
- Country of Origin Multiple
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0.000 in |
Width Tolerance | +/-0.010 in |
Width and Length | 3/4 in x 6 in |
Overall Length | 6 in |
Overall Width | 3/4 in |
Nominal Size (WxL) | 3/4 in x 6 in |
Description
Flat Bar Stock, Aluminum, 2024, T351, Bar, 6 in Overall Length, Length Tolerance +0.125/-0.000 in, 3/4 in Overall Width, Width Tolerance +/-0.010 in, 0.75 in Thickness, Thickness Tolerance +/-0.010 in, Fabrication Cold Finished, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 47,000 psi, Tensile Strength 68,000 psi, 120 Brinell Hardness, B120 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS 4119, AMS 4120, ASTM B211
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0030 In, 6 In (17240)
- ZORO SELECT Off White High Density Polyethylene (HDPE) Rod Stock 4 ft. L, 1/2" Dia. (22JL40)
- ZORO SELECT Tool Steel Rod, 6 ft L, 2 in Dia. (DCFD2R2-72)
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 0.177" Thick (PS-PC-SR-188)
- ZORO SELECT Aluminum Sheet 3003, 8 ft Overall L (8093_36_96)
- ZORO SELECT Flat Bar Stock, Aluminum, 2.5 in Over. W (61F.25X2.5-12)
- ZORO SELECT Flat Bar Stock, Aluminum, 2.5 in Over. W (24F.25X2.5 -6)
- ZORO SELECT Flat Bar Stock, Aluminum, 3 in Over. W (61F1X3-24)
- ZORO SELECT Aluminum Sheet 6061, 36 in Overall L (1246_12_36)
- ZORO SELECT Bar Stock, Al, 6061, 3/4 x 12 In, 3 Ft (61F.75X12-36)
- ZORO SELECT Flat Stock, Al, 6061, 1 1/4 x 3 In, 3 Ft (61F1.25X3-36)
- Zoro Select Aluminum Sheets