Shop All Aluminum Rods
Zoro Select
Flat Bar Stock, Aluminum, 3/4 in Over. W
Mfr # 18088_48_0
Zoro # G203045027
original price:
$9.72
5% off
new price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Unpolished
- Temper T52
- Length Tolerance +0.125/-0.000 in
- Standards AMS-QQ-A-200/9, ASTM B221
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18088_48_0
- Zoro # G203045027
- Country of Origin United States
- Category Aluminum Rods
Dimensions
Length Tolerance | +0.125/-0.000 in |
Width Tolerance | +/-0.010 in |
Width and Length | 3/4 in x 48 in |
Nominal Size (WxL) | 3/4 in x 4 ft |
Overall Width | 3/4 in |
Overall Length | 4 ft |
Description
Flat Bar Stock, Flat Bar Stock, Thickness (Decimal) 0.25 in, Width and Length 3/4 in x 48 in, Alloy Type - Aluminum 6063, Aluminum, AMS-QQ-A-200/9, ASTM B221 Standards, Unpolished Finish, Temper T52, Thickness Tolerance +/-0.008 in, Width Tolerance +/-0.010 in, Length Tolerance +0.125 In., -0 In., Typical Tensile Strength (PSI) 27,000 psi, Typical Yield Strength (PSI) 21,000 psi, Typical Hardness 60, Hardness Scale BHN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Rod, SST, 5/16in Dia. x 36 In. L, PK3 (7142)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 2 ft L. (10460_24_0)
- ZORO SELECT Felt, F3, 1/2 In Thick, 1/2 x 120 In (2FHN5)
- ZORO SELECT Bar Stock, Aluminum, 6061, 3/8 x 6 In, 1 Ft (61F.375X6-12)
- ZORO SELECT Flat Bar Stock, Aluminum, 2 in Over. W (18092_48_0)
- ZORO SELECT Rod Stock, Aluminum, 24 in Overall L (1086_24_0)
- ZORO SELECT Rod Stock, Aluminum, 6 in Overall L (7685_6_0)
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L (22037_72_0)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.5 in Over. W (18091_96_0)
- ZORO SELECT Rod, Aluminum, 6061, 1 1/2 In Dia x 1 Ft L (61R1.5-12)
- ZORO SELECT Rod, Aluminum, 6061, 3/4 In Dia x 3 Ft L (61R.75-36)
- Zoro Select Aluminum Rods