Shop All Aluminum Rods
Zoro Select
Flat Bar Stock, Aluminum, 3/4 in Over. W
Mfr # 18082_48_0
Zoro # G503045079
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Unpolished
- Temper T52
- Length Tolerance +0.125/-0.000 in
- Standards AMS-QQ-A-200/9, ASTM B221
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18082_48_0
- Zoro # G503045079
- Country of Origin United States
- Category Aluminum Rods
Dimensions
Length Tolerance | +0.125/-0.000 in |
Width and Length | 3/4 in x 48 in |
Width Tolerance | +/-0.010 in |
Nominal Size (WxL) | 3/4 in x 4 ft |
Overall Width | 3/4 in |
Overall Length | 4 ft |
Description
Flat Bar Stock, Aluminum, 6063, T52, Sheet, 4 ft Overall Length, Length Tolerance +0.125/-0.000 in, 3/4 in Overall Width, Width Tolerance +/-0.010 in, 0.1875 in Thickness, Thickness Tolerance +/-0.007 in, Fabrication Extruded, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 31,000 psi, Tensile Strength 35,000 psi, 73 Brinell Hardness, Includes Material Certificate Yes, Standards AMS-QQ-A-200/9, ASTM B221, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, 316, SS, 5/8 In Dia x 6 Ft L (3GTC4)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6063 Alloy Type, 72 in L. (1207_72_0)
- PRECISION BRAND Shim Stock, Sheet, Polyester, 0.004, 5L, PK10 (44530)
- ZORO SELECT White UHMW Polyethylene Plastic Sheet 36" L x 48" W x 1/2" Thick (BULK-PS-UHMW-488)
- ZORO SELECT Rod, Aluminum, 6061, 7/8 In Dia x 3 Ft L (61R.875-36)
- ZORO SELECT Aluminum Round Bar, 3 in Overall L (12650_3_0)
- ZORO SELECT Rod, Aluminum, 6061, 5/8 In Dia x 6 Ft L (61R.625-72)
- ZORO SELECT Aluminum Round Bar, 12 in Overall L (18010_12_0)
- ZORO SELECT Rod, Aluminum, 6061, 1 3/4 In Dia x 6 Ft L (61R1.75-72)
- ZORO SELECT Aluminum Round Bar, 4 ft Overall L (18010_48_0)
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L (1086_72_0)
- Zoro Select Aluminum Rods